Shop All Document Holders
Innovera
Desktop Copyholder, Black
Mfr # IVR59001
Zoro # G4137705
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Free Standing
- Color Black
- Sheet Capacity 25
- Width 11.38"
- Height 13.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVR59001
- Zoro # G4137705
- UPC # 686024590019
- Country of Origin Taiwan, Province of China
- Category Document Holders
Dimensions
Width | 11.38" |
Height | 13.63" |
Depth | 1.38" |
For File Size | A4; Letter |
Details
Item | Copyholders |
Mounting Style | Free Standing |
Color | Black |
Sheet Capacity | 25 |
Description
Innovera® Desktop Copyholder, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 16" x 14", Kraft, 15/Bundle (493U03)
- ADIROFFICE 30" x 42" Self Healing Reversible Cutting Mat, Green/Black (ADICM3042)
- SEALER SALES 6 x 15 3 Mil ClearGold Vacuum Pouches, 1000PK (10036995)
- AT-A-GLANCE At A Glance AAGPM628 16 x 23 in. 3-Month Wall Calendar (AAGPM628)
- INNOVERA Innovera 59001 Desktop Copyholder; Black (59001)
- C-LINE PRODUCTS Expand File, Handles, Black (48211)
- C-LINE PRODUCTS C-Line Products Shop Ticket Holders, Stitched, Both Sides Clear, Open Long Side, 12 x 9, 25/BX (49912)
- DURABLE Durable 8.5 x 11 in. DuraClip Report Cover, Dark Blue (DBL220307)
- AZAR DISPLAYS Hanging Trifold Brochure Holder. Inside Dimension: 4.375"W, PK10 (252340)
- AVERY Protector, Sheet, 3Hp, Dmndclr 50PK (AVE74203)
- MOLYNLYCKE Molnlycke 293299 Mepiform Silicone Dressing; 5 per Box (Molnlycke-293299-BX)
- Innovera Document Holders