Innovera

Compressed Air Duster Cleaner, 10 oz Can, PK4 (Discontinued)


This Product is Discontinued
Shop for all Dusters

Key Features

  • Capacity 10 oz
  • Container Type Can
  • Net Weight 3.5 lbs
  • Size 10 oz
  • Propellant 152A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Innovera
  • MFR # IVR10014
  • Zoro # G7514634
  • UPC #
    686024002482
  • Country of Origin China
  • Category Dusters

Dimensions

Size 10 oz

Details

Item Compressed Air Dusters
Capacity 10 oz
Container Type Can
Net Weight 3.5 lbs
Propellant 152A

Description

Innovera® Compressed Air Duster Cleaner, 10 oz Can, 4/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products