Shop All CD and DVD Storage
Innovera
CD/DVD Slim Case, Clear, PK25
Mfr # IVR81900
Zoro # G5691533
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1
- Color Clear
- Product Type CD/DVD Jewel Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovera
- MFR # IVR81900
- Zoro # G5691533
- UPC # 087547819005
- Country of Origin Taiwan, Province of China
- Category CD and DVD Storage
Details
Item | CD/DVD Jewel Case |
Capacity | 1 |
Color | Clear |
Product Type | CD/DVD Jewel Case |
Description
CD/DVD Jewel Case, Capacity 1, Clear, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH M187 Wireless Mini Mouse Blue (910-005360)
- ILC Replacement for Motorola Ep450 (EP450 MOTOROLA)
- MIGHTY MAX BATTERY 12V 7Ah Solex BD127 SB1270 Alarm Back Up Battery - 2 Pack (ML7-12MP236813)
- UPG Sealed Lead Acid Battery, 12 V, 250Ah, UB8D, Auto Post Terminal, AGM Type (45971)
- INNOVERA CD/DVD Storage Drawer, Holds 150 Discs, Light Gray (IVR39501)
- INNOVERA DVD Standard Jewel Case, Black, PK10 (IVR72810)
- INNOVERA CD/DVD Binder Page Refills, 2-Sided, PK10 (IVR39301)
- INNOVERA Innovera 39403 CD-DVD Envelopes; Clear Window; White; 50-Box (39403)
- INNOVERA CD/DVD Slim Jewel Cases, Clear/Black, PK25 (IVR85825)
- INNOVERA CD/DVD Slim Jewel Cases, Clear/Black, PK100 (IVR85800)
- WOOD SHED Wood Shed 103D-4 Solid Oak Wall or Shelf Mount CD Cabinet (103D-4)
- Innovera CD and DVD Storage