Shop All CD and DVD Storage
Innovera
CD/DVD Slim Case, Assorted Colors, PK10
Mfr # IVR81910
Zoro # G2309006
product price: $4.35
/pk 10, $0.43/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1
- Color Blue/Clear/Green/Pink
- Product Type CD/DVD Jewel Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVR81910
- Zoro # G2309006
- UPC # 686024819103
- Country of Origin Taiwan, Province of China
- Category CD and DVD Storage
Details
Item | CD/DVD Jewel Case |
Capacity | 1 |
Color | Blue/Clear/Green/Pink |
Product Type | CD/DVD Jewel Case |
Description
CD/DVD Jewel Case, Capacity 1, Blue/Clear/Green/Pink, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV 30W Wall Charger and USB C to Apple Lightning Cable, White (WC30-CL252381)
- K2 ENERGY K2C12V4A 12V 4Ah LiFePO4 Smart Charger with Alligator Clips (K2C12V4A03)
- VERACITY Maxpoe-Powered Lan & Poe 100M Per Unit (VOR-ORM)
- SPECO TECHNOLOGIES PA Horn, Projector, Gray (SRH20)
- INNOVERA Innovera 39502 CD-DVD Storage Case; Holds 150 Disks (39502)
- INNOVERA CD/DVD Slim Jewel Cases, Clear/Black, PK25 (IVR85825)
- INNOVERA CD/DVD Storage Case, Clear Case, 75 White Sleeves (39502)
- INNOVERA CD/DVD Storage Container, Holds 150 Discs (IVR39502)
- INNOVERA CD/DVD Slim Case, Clear, PK25 (IVR81900)
- INNOVERA CD/DVD Storage Drawer, Holds 150 Discs, Light Gray (IVR39501)
- SAFCO Wood/Laminate Literature/CD Sorter, 16 Section, 19 1/2 x 11 3/4 x 21, Medium Oak (9422MO)
- Innovera CD and DVD Storage