Shop All CD and DVD Storage
Innovera
CD/DVD Envelope, White, PK50
Mfr # IVR39403
Zoro # G2308960
product price: $2.99
/pk 50, $0.06/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1
- Color White
- Product Type CD/DVD Paper Envelope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVR39403
- Zoro # G2308960
- UPC # 686024394037
- Country of Origin United Arab Emirates
- Category CD and DVD Storage
Details
Item | CD/DVD Paper Envelope |
Capacity | 1 |
Color | White |
Product Type | CD/DVD Paper Envelope |
Description
CD/DVD Paper Envelope, Capacity 1, White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Adjustable Rolling Computer Desk (MI-7943)
- W BOX CAT5E RJ45 CONN 2 PRONG J, 100PK (0E-CAT5PRNG)
- LEVITON COAXIAL CONNECTORS DECORA INSERT HDMI COUPLER WHITE (41647-W)
- TYCON SYSTEMS 36-72V In, 56V 35W GigE 802.3af/at PoE (TP-DCDC-4848GD-HP)
- INNOVERA CD/DVD Storage Drawer, Holds 150 Discs, Light Gray (IVR39501)
- INNOVERA Innovera 39403 CD-DVD Envelopes; Clear Window; White; 50-Box (39403)
- INNOVERA CD/DVD Slim Case, Assorted Colors, PK10 (IVR81910)
- INNOVERA DVD Standard Jewel Case, Black, PK10 (IVR72810)
- INNOVERA CD/DVD Binder Page Refills, 2-Sided, PK10 (IVR39301)
- INNOVERA CD/DVD Slim Jewel Cases, Clear/Black, PK25 (IVR85825)
- INNOVERA CD/DVD Storage Container, Holds 150 Discs (IVR39502)
- Innovera CD and DVD Storage