Shop All Cable Protectors
Innovera
Cable Management Coiled Tube, 0.75" Dia x 77.5" Long, Black
Mfr # IVR39660
Zoro # G5170932
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 77.5"
- Width 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovera
- MFR # IVR39660
- Zoro # G5170932
- UPC # 686024001799
- Country of Origin Taiwan, Province of China
- Category Cable Protectors
Dimensions
Length | 77.5" |
Width | 0.75" |
Details
Cable Protector Item | Cord Concealer |
Color | Black |
Description
Innovera® Cable Management Coiled Tube, 0.75" Dia x 77.5" Long, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 150A, 600V AC, Non-Indicating (A60X150-4)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (BRY8200W)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 29 AWG, 2.5 Lbs, 6300' Length, 0.0121" Diameter, Red (29SNS2.5)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG5)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010W)
- CORDMATE II Cord Cover Plst Wht 5' (C50)
- ELECTRIDUCT ED Rubber Duct Cover D-100- 10ft Black (D-100-10-BK)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- White (CSX-1-59-WT)
- ELECTRIDUCT Small Plastic Cord Cover- 15FT- Brown (CC-PL-SM-15-BN)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 25ft- Yellow (WL-SW-HD-100-25-YL)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 36"- Wood Grain Cherry (CSX-2-36-WGC)
- Innovera Cable Protectors