Shop All Monitor Privacy & Antiglare Filters
Innovera
Blackout Privacy Monitor Filter for 23.8 Widescreen LCD, 16:9
Mfr # IVRBLF238W
Zoro # G4583605
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Plastic
- Width 20.75"
- Material Plastic
- Aspect Ratio 0.672916666666667
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovera
- MFR # IVRBLF238W
- Zoro # G4583605
- UPC # 686024464495
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 20.75" |
Height | 11.68" |
Diagonal Monitor Size | 23.8" |
Details
Screen Material | Plastic |
Material | Plastic |
Aspect Ratio | 0.672916666666667 |
Mounting | Adhesive Strips; Adhesive Tabs |
Maximum Antiglare Protection Percent | 0.9 |
Filter Tint | Neutral |
Item | Monitor Filters |
Fits Device Type | Flat Panel Monitor |
Description
Innovera® Blackout Privacy Monitor Filter for 23.8 Widescreen LCD, 16:9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For TROJAN J185HGAC, 3PK (J185HG-AC-3-PACK)
- CRUCIAL BX500 480GB 2.5in. SATA3 Solid State Drive (Micron 3D NAND) (CT480BX500SSD1)
- ILC Replacement for Philips 4icr19/65-3 Battery (4ICR19/65-3)
- VENTEV 20W PD USB C Mini Wall Charger, White (WC20-HD261496)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19" LCD Monitors (IVR46403)
- INNOVERA Blackout Privacy Monitor Filter - 23.8 in. (BLF238W)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19"-20" Wide LCD, 16:10 (IVR46404)
- INNOVERA Blackout Privacy Filter for 24" Widescreen LCD, 16:9 Aspect Ratio (IVRBLF24W9)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 15" LCD Monitors (IVR46401)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 24" WS LCD, 16:9/16:10 (IVR46406)
- STARTECH.COM 21.5In. Monitor Privacy Screen (PRIVSCNMON21)
- Innovera Monitor Privacy & Antiglare Filters