Shop All Monitor Privacy & Antiglare Filters
Innovera
Blackout Privacy Monitor Filter for 23.6 Widescreen LCD, 16:9
Mfr # IVRBLF236W
Zoro # G4586161
product price: $96.35
/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Plastic
- Width 20.56"
- Material Plastic
- Diagonal Monitor Size 23.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVRBLF236W
- Zoro # G4586161
- UPC # 686024464471
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 20.56" |
Diagonal Monitor Size | 23.6" |
Height | 11.56" |
Details
Screen Material | Plastic |
Material | Plastic |
Maximum Antiglare Protection Percent | 0.9 |
Item | Monitor Filters |
Aspect Ratio | 0.672916666666667 |
Mounting | Adhesive Strips; Adhesive Tabs |
Fits Device Type | Flat Panel Monitor |
Filter Tint | Neutral |
Description
Innovera® Blackout Privacy Monitor Filter for 23.6 Widescreen LCD, 16:9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Epson Powerlite 50C Lamp & Housing replacement light bulb lamp (POWERLITE 50C LAMP & HOUSING EPSON)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Yuasa YB9A-A, YB9AA (YB9A-A25)
- ALLEN BRADLEY ALLEN BRADLEY 1783-BMS10CA (1783-BMS10CA)
- ILC Replacement for Renata Cr2450n (CR2450N RENATA)
- INNOVERA Blackout Privacy Filter for 15.6" Widescreen Laptops (BLF156W)
- INNOVERA Innovera 46402 Protective Antiglare LCD Monitor Filter; Fits 17 in.-18 in. LCD Monitors (46402)
- INNOVERA Blackout Privacy Monitor Filter - 23.8 in. (BLF238W)
- INNOVERA Blackout Privacy Filter for 15.6" Widescreen Notebook, 16:9 Asp Ratio (IVRBLF156W)
- INNOVERA Blackout Privacy Monitor Filter for 23.8 Widescreen LCD, 16:9 (IVRBLF238W)
- INNOVERA Blackout Privacy Filter for 20" Widescreen LCD Monitor, 16:9 Asp Ratio (IVRBLF20W9)
- TARGUS 4Vu Privacy iPad Pro 12 9" Clr, AST070GL (AST070GL)
- Innovera Monitor Privacy & Antiglare Filters