Shop All Monitor Privacy & Antiglare Filters
Innovera
Blackout Privacy Filter for 30" LCD Mntr
Mfr # IVRBLF30W
Zoro # G0057150
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size Yes
- Height 16"
- Screen Material Plastic
- Width 25.5"
- Mounting Mounting Tabs or Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVRBLF30W
- Zoro # G0057150
- UPC # 686024464464
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Height | 16" |
Width | 25.5" |
Diagonal Monitor Size | 30" |
Details
Screen Material | Plastic |
Mounting | Mounting Tabs or Tape |
Material | Plastic |
Includes | Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth |
Item | Blackout Privacy Monitor Filter |
Standards | TAA Compliant |
Maximum Antiglare Protection Percent | 0.9 |
Aspect Ratio | 0.673611111111111 |
Fits Device Type | Flat Panel Monitor |
Frame Type | Frameless |
Filter Tint | Neutral |
Description
Blackout Privacy Monitor Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTALK Phone Handset Cord, Coil, 25', Black (SOF42261)
- OTTERBOX Defender Pro Case For Google Pixel 8 , Black (77-94196)
- ICOM Antenna, 1/8" L x 1/2" W (FASC55V)
- ILC Replacement for Panasonic Br2325-1hg (BR2325-1HG PANASONIC)
- INNOVERA Innovera 46402 Protective Antiglare LCD Monitor Filter; Fits 17 in.-18 in. LCD Monitors (46402)
- INNOVERA Blackout Privacy Filter for 15.6" Widescreen Notebook, 16:9 Asp Ratio (IVRBLF156W)
- INNOVERA Blackout Privacy Filter for 27" LCD Mntr (IVRBLF27W)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 15" LCD Monitors (IVR46401)
- INNOVERA Blackout Privacy Filter for 15.6" Widescreen Laptops (BLF156W)
- INNOVERA Blackout Privacy Monitor Filter - 23.8 in. (BLF238W)
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29290)
- Innovera Monitor Privacy & Antiglare Filters