Shop All Monitor Privacy & Antiglare Filters
Innovera
Blackout Privacy Filter for 21.5" WS LCD Monitor, 16:9 Aspect Ratio
Mfr # IVRBLF215W
Zoro # G4585750
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Plastic
- Width 18.75"
- Material Plastic
- Includes Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovera
- MFR # IVRBLF215W
- Zoro # G4585750
- UPC # 686024464426
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 18.75" |
Height | 10.56" |
Diagonal Monitor Size | 21.5" |
Details
Screen Material | Plastic |
Material | Plastic |
Includes | Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth |
Fits Device Type | Flat Panel Monitor |
Mounting | Mounting Tabs or Self Adhesive Strips |
Frame Type | Frameless |
Aspect Ratio | 0.672916666666667 |
Item | Monitor Filters |
Standards | TAA Compliant |
Filter Tint | Medium |
Description
Innovera® Blackout Privacy Filter for 21.5" Widescreen LCD Monitor, 16:9 Aspect Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sanyo Ml2430 (ML2430 SANYO)
- MIGHTY MAX BATTERY 12V 12Ah F2 Electric Scooter Battery for Razor W13114012003 - 6 Pack (ML12-12F2MP62723765649)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Simplex 4009 - 4 Pack (ML12-12F2MP445814185372)
- COBRA ELECTRONICS CB Radio, 4W, 6-13/32"W (CCBP25LT01)
- INNOVERA ® Blackout Privacy Filter for 24" Widescreen LCD Monitors (BLF24W9)
- INNOVERA Blackout Privacy Monitor Filter - 23.8 in. (BLF238W)
- INNOVERA Blackout Privacy Monitor Filter for 23.8 Widescreen LCD, 16:9 (IVRBLF238W)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 24" WS LCD, 16:9/16:10 (IVR46406)
- INNOVERA Blackout Privacy Filter for 20" Widescreen LCD Monitor, 16:9 Asp Ratio (IVRBLF20W9)
- INNOVERA Blackout Privacy Filter for 27" LCD Mntr (IVRBLF27W)
- INNOVERA Innovera 46402 Protective Antiglare LCD Monitor Filter; Fits 17 in.-18 in. LCD Monitors (46402)
- Innovera Monitor Privacy & Antiglare Filters