Shop All Monitor Privacy & Antiglare Filters
Innovera
Blackout Privacy Filter for 20" Widescreen LCD Monitor, 16:9 Asp Ratio
Mfr # IVRBLF20W9
Zoro # G4582424
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Plastic
- Width 17.43"
- Material Plastic
- Includes Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVRBLF20W9
- Zoro # G4582424
- UPC # 686024464433
- Country of Origin Taiwan, Province of China
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 17.43" |
Diagonal Monitor Size | 20" |
Height | 9.81" |
Details
Screen Material | Plastic |
Material | Plastic |
Includes | Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth |
Fits Device Type | Flat Panel Monitor |
Maximum Antiglare Protection Percent | 0.9 |
Filter Tint | Medium |
Item | Monitor Filters |
Mounting | Mounting Tabs |
Standards | TAA Compliant |
Aspect Ratio | 0.672916666666667 |
Frame Type | Frameless |
Description
Innovera® Blackout Privacy Filter for 20" Widescreen LCD Monitor, 16:9 Aspect Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14-BS High Performance - Maintenance Free - AGM Motorcycle Battery (YTX14-BS42)
- ILC Replacement for Panasonic Br2477a/fb (BR2477A/FB PANASONIC)
- KLEIN TOOLS Universal F, Comp Connector RG6-R6Q, PK10 (VDV812-606)
- ENERGIZER Battery Charger 2Aa/Aaa (CHVCWB-2)
- INNOVERA Blackout Privacy Filter for 24" Widescreen LCD, 16:10 Aspect Ratio (IVRBLF24W)
- INNOVERA Blackout Privacy Filter for 19" Widescreen LCD, 16:10 Aspect Ratio (IVRBLF190W)
- INNOVERA Blackout Privacy Filter for 19" LCD (IVRBLF190)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 24" WS LCD, 16:9/16:10 (IVR46406)
- INNOVERA ® Blackout Privacy Filter for 24" Widescreen LCD Monitors (BLF24W9)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 15" LCD Monitors (IVR46401)
- 3M Bright Screen Privacy Filter for 14in Laptop, Black/Matte (BP140W9B)
- Innovera Monitor Privacy & Antiglare Filters