Shop All Monitor Privacy & Antiglare Filters
Innovera
Blackout Privacy Filter for 19" Widescreen LCD, 16:10 Aspect Ratio
Mfr # IVRBLF190W
Zoro # G4598034
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Plastic
- Width 16.12"
- Material Plastic
- Includes Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVRBLF190W
- Zoro # G4598034
- UPC # 686024464303
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 16.12" |
Diagonal Monitor Size | 19" |
Height | 10.06" |
Details
Screen Material | Plastic |
Material | Plastic |
Includes | Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth |
Frame Type | Frameless |
Aspect Ratio | 0.673611111111111 |
Fits Device Type | Flat Panel Monitor |
Standards | TAA Compliant |
Item | Monitor Filters |
Maximum Antiglare Protection Percent | 0.99 |
Mounting | Side Adhesive Strip |
Filter Tint | Medium |
Description
Innovera® Blackout Privacy Filter for 19" Widescreen LCD, 16:10 Aspect Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Hospitality Speakerphone, Ash (Aegis-3S-08 (AS))
- DANTONA Battery 12 Volt Alkaline Dantona 5 Pack Specialty Batteries (VAL-23A-5)
- BLACK BOX Displayport Adapter - 32 Awg, Displayport Male To Hdmi Female Convert (EVNDPHDMI-MF-R3)
- ILC Replacement for Kodak Ektagraphic III AMT replacement light bulb lamp (EKTAGRAPHIC III AMT KODAK)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 17"-18" LCD Monitors (IVR46402)
- INNOVERA Blackout Privacy Monitor Filter - 23.8 in. (BLF238W)
- INNOVERA Innovera 46402 Protective Antiglare LCD Monitor Filter; Fits 17 in.-18 in. LCD Monitors (46402)
- INNOVERA Blackout Privacy Monitor Filter for 23.8 Widescreen LCD, 16:9 (IVRBLF238W)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19" LCD Monitors (IVR46403)
- INNOVERA Premium Antiglare Blur Privacy Monitor Filter f/24" WS LCD, 16:9/16:10 (IVR46416)
- 3M Privacy Filter for 27in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF270W9EM)
- Innovera Monitor Privacy & Antiglare Filters