Shop All Monitor Privacy & Antiglare Filters
Innovera
Blackout Privacy Filter for 18.5" WS LCD Monitor, 16:9 Aspect Ratio
Mfr # IVRBLF185W
Zoro # G4603661
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Plastic
- Width 16.12"
- Material Plastic
- Includes Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVRBLF185W
- Zoro # G4603661
- UPC # 686024464419
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 16.12" |
Diagonal Monitor Size | 18.5" |
Height | 9.06" |
Details
Screen Material | Plastic |
Material | Plastic |
Includes | Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth |
Fits Device Type | Flat Panel Monitor |
Filter Tint | Medium |
Aspect Ratio | 0.672916666666667 |
Frame Type | Frameless |
Item | Monitor Filters |
Standards | TAA Compliant |
Mounting | Mounting Tabs or Self Adhesive Strips |
Description
Innovera® Blackout Privacy Filter for 18.5" Widescreen LCD Monitor, 16:9 Aspect Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Lockset Cylinder, Satin Chrome, 6 Pins to 7 Pins (12E72-S2RP626)
- LTS Network Video Recorder, 32 Camera Inputs (LTN8932)
- BATTERY CLERK AJC® FirstPower FP6100 Sealed Lead Acid - AGM - VRLA Battery (FIRSTPOWER-FP6100)
- ILC Replacement For KONFTEL INC, 900102095 (900102095)
- INNOVERA Blackout Privacy Monitor Filter for 23.8 Widescreen LCD, 16:9 (IVRBLF238W)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 15" LCD Monitors (IVR46401)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 24" WS LCD, 16:9/16:10 (IVR46406)
- INNOVERA Innovera 46402 Protective Antiglare LCD Monitor Filter; Fits 17 in.-18 in. LCD Monitors (46402)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19"-20" Wide LCD, 16:10 (IVR46404)
- INNOVERA Premium Antiglare Blur Privacy Monitor Filter f/24" WS LCD, 16:9/16:10 (IVR46416)
- 3M Bright Screen Privacy Filter for 14in Laptop, Black/Matte (BP140W9B)
- Innovera Monitor Privacy & Antiglare Filters