Shop All Monitor Privacy & Antiglare Filters
Innovera
Blackout Privacy Filter, 22" Widescreen LCD Monitor, 16:10 Asp Ratio
Mfr # IVRBLF22W
Zoro # G4576571
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Plastic
- Width 18.68"
- Material Plastic
- Includes Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVRBLF22W
- Zoro # G4576571
- UPC # 686024464358
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 18.68" |
Diagonal Monitor Size | 22" |
Height | 11.68" |
Details
Screen Material | Plastic |
Material | Plastic |
Includes | Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth |
Frame Type | Frameless |
Fits Device Type | Flat Panel Monitor |
Mounting | Mounting Tabs or Self Adhesive Strips |
Item | Monitor Filters |
Standards | TAA Compliant |
Filter Tint | Medium |
Aspect Ratio | 0.673611111111111 |
Description
Innovera® Blackout Privacy Filter for 22" Widescreen LCD Monitor, 16:10 Aspect Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIV Vertiv Liebert Intellislot Unity - Snmp - Network Card ; Remote (IS-UNITY-SNMP)
- ILC Replacement for Canon Nb-7l Battery (NB-7L BATTERY CANON)
- SQUIDS BY ERGODYNE 3386 Red Arm Band ID Badge Holder, 10PK (3386PK10)
- MIGHTY MAX BATTERY Y50-N18L-A3 GEL Battery for HONDA GL1500 Gold Wing 1500CC 1988-2000 (Y50-N18L-A3GEL18)
- INNOVERA Blackout Privacy Filter for 15.6" Widescreen Laptops (BLF156W)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19" LCD Monitors (IVR46403)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 24" WS LCD, 16:9/16:10 (IVR46406)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 15" LCD Monitors (IVR46401)
- INNOVERA ® Blackout Privacy Filter for 24" Widescreen LCD Monitors (BLF24W9)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19"-20" Wide LCD, 16:10 (IVR46404)
- KANTEK Black-Out Privacy Filter for 17" LCD (SVL17.0)
- Innovera Monitor Privacy & Antiglare Filters