Shop All Specialty Wipes
Innovera
Antistatic Screen Cleaning Wipes in Pop-Up Tub, PK120
Mfr # IVR51510
Zoro # G4604124
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Pop-Up Tub
- Net Weight 0.65 lbs
- Width 4.75"
- Length 6.25"
- Suggested Cleaning Application Plastic/Safe for Use on All Screens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovera
- MFR # IVR51510
- Zoro # G4604124
- UPC # 686024515104
- Country of Origin Lithuania
- Category Specialty Wipes
Dimensions
Width | 4.75" |
Length | 6.25" |
Details
Item | Towels & Wipes |
Packaging Type | Pop-Up Tub |
Net Weight | 0.65 lbs |
Suggested Cleaning Application | Plastic/Safe for Use on All Screens |
For Use On | Plastic/Safe for Use on All Screens |
Material | Cloth |
Application | Monitors;Screens |
Color | White |
Fragrance | Unscented |
Primary Chemical | Alcohol-Free |
Paper Towel Type | Screen Wipes |
Wipes per Container | 120 |
Description
Innovera® Antistatic Screen Cleaning Wipes in Pop-Up Tub, 120/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Concentrated Carpet Shampoo And Deodorizer, 1 gal., PK4 (PC-34-1)
- NOBLES Front Squeegee Blade, Linatex Material (1203954)
- TIDE Laundry Detergent, 95 oz Box, Powder, Tide Original, 3 PK (84997)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Tutti-Frutti, 1 gal, PK4 (FRS 1-WB-TU)
- PROHEAL Disposable Dry Wipes, 500 Pack- , 500PK (PH-DryWipes-500)
- GLARO Gym Wipe Dispenser/Receptacle, Removable (F1028-BK)
- KIMTECH Kimwipes Delicate Task Wipers, 1-Ply, 16 3/5 x 16 5/8, PK140 (34256)
- READ RIGHT Cleaning Sheets, PK10 (REARR1237)
- GODDARDS Mild Scent Silver Polish 1 wipes Cloth (707684)
- SHOUT Wipe and Go Instant Stain Remover, 4.7 x 5.9, PK80 (686661)
- KIMTECH W4 Critical Task Wipers, Flat Double Bag, 12x12, White, PK500 (33330)
- Innovera Specialty Wipes