Shop All Monitor Mounts & Brackets
Innovera
Adjustable Tempered Glass Monitor Riser, 22.5x8.25x3.5, Clear/Silver
Mfr # IVR55025
Zoro # G4048193
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.5"
- Width 22.75"
- Material Glass; Stainless Steel
- Depth 8.25"
- Color Clear/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVR55025
- Zoro # G4048193
- UPC # 686024001577
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 3.5" |
Width | 22.75" |
Depth | 8.25" |
Width (Max) | 22.75" |
Height (Min) | 3" |
Depth (Max) | 8.25" |
Height (Max) | 3.5" |
Details
Material | Glass; Stainless Steel |
Color | Clear/Silver |
Workstation Type | Mobile Workstation; Traditional Desk/Table |
OEM/Compatible | Compatible |
Item | Workstation Monitor Mounts & Stands |
Shelf Count | 1 |
Weight | 4.88 lbs |
Description
Innovera® Adjustable Tempered Glass Monitor Riser, 22 3/4 x 8 1/4 x 3 1/2, Clear/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Rechargeable StayCharged NiMH Batteries, AAA, PK2 (DX2400B2N)
- MOXA 1Port Device Server, 10/100M Eth., Rs-232, Db9 Male, 0.5Kv, Nport 5110A (NPort 5110A)
- PYLE Dual Cassette Deck (PT649D)
- ENERSYS/HAWKER Battery 12 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (LEAD-12-7)
- INNOVERA Adjustable Tempered Glass Monitor Riser, 15.7x9.5x3.5, Clear/Silver (IVR55020)
- INNOVERA One-Level Monitor Stand w/Storage Drawer, 15 x 11 x 3, Gray/Charcoal (IVR55000)
- INNOVERA Single Level Monitor Riser, 13 1/8" x 13 1/2" x 4", Black (IVR55010)
- INNOVERA Large Monitor Stand w/Cable Management/Drawer, 18 3/8" x 13 5/8" x 5" (IVR55050)
- KENSINGTON Monitor Arm (K55512WW)
- 3M Adjustable Under-desk CPU Holder w/360 S (CS200MB)
- AIDATA Universal Tablet Viewstand, Weighted Base, 90° Extension Arm, Black (US-5007W)
- Innovera Monitor Mounts & Brackets