Shop All Calculators
Innovera
15975 Large Display Calculator, Dual Power, 12-Digit LCD Display
Mfr # IVR15975
Zoro # G5225995
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Digits 12
- Display LCD
- Size 8.3 x 6.07 x 1.63
- Weight 0.73 lbs
- Includes Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # IVR15975
- Zoro # G5225995
- UPC # 686024159711
- Country of Origin China
- Category Calculators
Dimensions
Size | 8.3 x 6.07 x 1.63 |
Display Characters Height | 20 mm |
Details
Item | Calculators |
Display Digits | 12 |
Display | LCD |
Weight | 0.73 lbs |
Includes | Battery |
Power Supply | Battery; Solar |
Characteristics | +/- Switch Key, Decimal Function, Percent Key(s) |
Display Angle | Angled |
Memory | 4 Function/3-Key |
Display Notation | Numeric |
Description
Innovera® 15975 Large Display Calculator, Dual Power, 12-Digit LCD Display
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Double Ended Knife with #11 Blade Needle Point & 2 Embossing Tips (30610IND)
- XEROX XEROX VERSALINK C7020/C7025/C7030 CYAN (106R03740)
- REDI-TAG Write-On Self-Slick Index Tab, Pk48 (33248)
- ZORO SELECT Perforated Bubble Roll 16" x 250 ft., 1/2" Thickness, Clear (5VET1)
- INNOVERA Innovera IVR15921 8-Digit LCD Pocket Calculator with Hard Shell Flip Cover; Black (15921)
- INNOVERA Desktop Calculator 15923, 12-Digit, LCD (IVR15923)
- INNOVERA 15922 Pocket Calculator, Dual Power, 12-Digit LCD Display (IVR15922)
- INNOVERA Large Button Calculator 15973, 12-Digit, LCD (IVR15973)
- INNOVERA Pocket Calculator 15921 with Hard Shell Flip Cover, 8-Digit, LCD (IVR15921)
- INNOVERA 15927 Desktop Calculator, Dual Power, 8-Digit LCD Display (IVR15927)
- CASIO Solar Calculator with Folding Hard Case (SL-100L)
- Innovera Calculators