Shop All Calculators
Innovera
15975 6 1/2'' x 8 3/4'' 12-Digit LCD Solar / Battery Powered Large Digit Calculator
Mfr # 328IVR15975
Zoro # G111968760
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # 328IVR15975
- Zoro # G111968760
- Country of Origin China
- Category Calculators
Description
Great for everyday use this Innovera 15975 12-digit LCD solar battery powered calculator features an angled screen that makes it perfect for desktop applications. It has large easy-to-use buttons to go along with a 21mm digit display size for optimal readability.Up to 12 digits are displayed at one time on the bright LCD screen. This screen is always easily readable too; though primarily solar powered the calculator features a battery that ensures that the device operates in dim lighting. In addition a 3-key memory is built-into the device to help to temporarily back-up your most recent work.Overall Dimensions:Length: 8 3/4''Width: 6 1/2''While supplies last!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNIKA STRAPPING SYSTEMS Heavy Duty Steel Strap Cutter, 2"x1/2" (H-305)
- HANDY ART Marker Bottles 2oz/59ml, Dauber Tips + Caps, PK12 (900-003)
- GBC Binding Spine, 3/8 in., PK100 (4000044)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 3 Doors, Recessed, - (3503ARU)
- INNOVERA Innovera® 15971 Large Digit Commercial Calculator, 12-Digit LCD, Dual Power, Silver (15975)
- INNOVERA Desktop Calculator 15923, 12-Digit, LCD (IVR15923)
- INNOVERA 15922 Pocket Calculator, Dual Power, 12-Digit LCD Display (IVR15922)
- INNOVERA 15927 Desktop Calculator, Dual Power, 8-Digit LCD Display (IVR15927)
- INNOVERA Innovera® Handheld Calculator, Hard Flip Case, 8-Digit LCD, Dual Power, Silver (15922)
- INNOVERA Innovera IVR15921 8-Digit LCD Pocket Calculator with Hard Shell Flip Cover; Black (15921)
- VICTOR PL8000 1-Color Prompt Logic Printing Calculator, Black Print, 8 Ln/Sec (PL8000)
- Innovera Calculators