Shop All Calculators
Innovera
15968 Profit Analyzer Calculator, Dual Power, 12-Digit LCD Display
Mfr # IVR15968
Zoro # G5226074
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Digits 12
- Display LCD
- Power Supply Battery; Solar
- Includes Battery
- Characteristics +/- Switch Key, Decimal Function, Percent Key(s)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovera
- MFR # IVR15968
- Zoro # G5226074
- UPC # 686024159667
- Country of Origin China
- Category Calculators
Dimensions
Display Characters Height | 19 mm |
Size | 7.21 x 5.31 x 1.52 |
Details
Item | Calculators |
Display Digits | 12 |
Display | LCD |
Power Supply | Battery; Solar |
Includes | Battery |
Characteristics | +/- Switch Key, Decimal Function, Percent Key(s) |
Memory | 4 Function/3-Key |
Display Notation | Numeric |
Display Angle | Angled |
Description
Innovera® 15968 Profit Analyzer Calculator, Dual Power, 12-Digit LCD Display
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP ELECTRONICS Sharp® 12-Digit Calculator, EL1801V, 2 Color Printing, 7-1/2" X 10-1/4" X 2-1/2", Grey (EL1801V)
- C-LINE PRODUCTS Visitor Badges with Registry Log, White, 150PK (CLI97030)
- PENTEL Pen, Gel, Oh, 0.7Mm, Be, PK12 (K497C)
- UNIVERSAL ONE Cup, Mesh, Clip, Black (UNVDS-013)
- INNOVERA 15975 Large Display Calculator, Dual Power, 12-Digit LCD Display (IVR15975)
- INNOVERA Pocket Calculator 15921 with Hard Shell Flip Cover, 8-Digit, LCD (IVR15921)
- INNOVERA Innovera® 15968 Compact Desktop Calculator, 12-Digit LCD (15968)
- INNOVERA Large Button Calculator 15973, 12-Digit, LCD (IVR15973)
- INNOVERA Innovera® Handheld Calculator, Hard Flip Case, 8-Digit LCD, Dual Power, Silver (15922)
- INNOVERA Innovera IVR15921 8-Digit LCD Pocket Calculator with Hard Shell Flip Cover; Black (15921)
- TEXAS INSTRUMENTS TI 89 Graphing Calc Titanium, TI89TITANIUM (89T/CLM)
- Innovera Calculators