Innovera

15968 5'' x 7'' 12-Digit LCD Solar / Battery Powered Minidesk Calculator


product price: $19.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Great for everyday use this Innovera 15968 12-digit LCD solar battery powered calculator features an angled screen that makes it perfect for desktop applications. It has large easy-to-use buttons to go along with a 13mm digit display size for optimal readability.Up to 12 digits are displayed at one time on the bright LCD screen. This screen is always easily readable too; though primarily solar powered the calculator features a battery that ensures that the device operates in dim lighting. In addition a 3-key memory is built-into the device to help to temporarily back-up your most recent work.Overall Dimensions:Length: 7''Width: 5''

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.