Shop All Calculators
Innovera
15922 2 15/16'' x 4 5/8'' 12-Digit LCD Solar / Battery Powered Handheld Calculator
Mfr # 328IVR15922
Zoro # G111968906
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovera
- MFR # 328IVR15922
- Zoro # G111968906
- Country of Origin China
- Category Calculators
Description
Great for everyday use this Innovera 15922 12-digit LCD solar battery powered pocket calculator features a soft case to protect its integrity when not in use. The case includes a flip lid which covers the screen and keypad to prevent damage to the vital components. The case and the device's overall compact design make it perfect for portability whether in a bag a binder or a pocket.Up to 12 digits are displayed at one time on the bright LCD screen. This screen is always easily readable too; though primarily solar powered the calculator features a battery that ensures that the device operates in dim lighting. In addition a 3-key memory is built-into the device to help to temporarily back-up your most recent work.Overall Dimensions:Length: 4 5/8''Width: 2 15/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK100 (56JM12)
- PARTNERS BRAND Double Wall Boxes, 20" x 20" x 8", Kraft, 10/Bundle (HD20208DW)
- EXCEL BLADES Razor Pull Saw Blade, 3/4 in. Depth (30440IND)
- AMPAD Steno Book, Gregg, White, 70Sheet (25-472)
- INNOVERA 15927 Desktop Calculator, Dual Power, 8-Digit LCD Display (IVR15927)
- INNOVERA Innovera® Handheld Calculator, Hard Flip Case, 8-Digit LCD, Dual Power, Silver (15922)
- INNOVERA Desktop Calculator 15923, 12-Digit, LCD (IVR15923)
- INNOVERA Large Button Calculator 15973, 12-Digit, LCD (IVR15973)
- INNOVERA 15922 Pocket Calculator, Dual Power, 12-Digit LCD Display (IVR15922)
- INNOVERA 15975 Large Display Calculator, Dual Power, 12-Digit LCD Display (IVR15975)
- VICTOR TECHNOLOGY Calculator, Printing, Desktop (1260-3)
- Innovera Calculators