Shop All Utility Carts
Innovative Tools
PARTS CART A STORAGE RACK 2 SHELF
Mfr # SSPC-A
Zoro # G712341511
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Tools
- MFR # SSPC-A
- Zoro # G712341511
- Country of Origin Unknown
- Category Utility Carts
Description
This storage rack has two easily movable shelves that make the cart quickly customizable for the many types of parts that a collision services and body shop encounters. The Innovative Parts CartTM features our patented high-carbon heat treated brackets, which allow the shelves to support up to 125 lb The carts open-end design allows for ease of access and loading. Car parts can also be hung anywhere on the cart using the six included hooks. with its heavy-duty steel construction and durable finish, this auto body storage rack is built to last.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 122 in Ladder, Steel, 8 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9008246)
- LITTLE GIANT LADDERS Stepladder, 8ft H, 1"W Platform, 375 lb Cap (15408-001)
- ULTRATECH Single Drum Stack Module, 33" L (9030)
- DAYTON Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Gray (2MJX7)
- HONEY-CAN-DO UTILITY CART STL BLACK 38in. (SHF-09838)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 4 Shelves, 3,000 lb (ND248P600GP)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG452088BEIG)
- VORTEX 4 Gallon Utility Cart Bin (VO2608202)
- RUBBERMAID COMMERCIAL Brushed Aluminum/Structural Foam 3 Shelves, 300 lb (FG409400GRAY)
- METRO Cart, Utility , 2 Shelf, Gray (MY1627-24G)
- SHOPSOL Heavy Duty Utility Cart with (8) Bins (1010641)
- Innovative Tools Utility Carts