Shop All Surge Protectors
Innovative Technology
Transient Voltage 3Ph 480V-Ac Surge Suppressor
Mfr # LORN-480NNC
Zoro # G609259516
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Technology
- MFR # LORN-480NNC
- Zoro # G609259516
- Country of Origin Unknown
- Category Surge Protectors
Details
Item | Surge Suppressor |
Voltage | 480V |
Description
Transient Voltage 3Ph 480V-Ac Surge Suppressor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Lens, 30mm, Yellow, Plastic (HT8LY)
- TRUMETER 3602 999999 M 2:1 TG Rotary Counter (3602-062TG)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (DTNF361R)
- BRIDGEPORT FITTINGS Exp Set Scrw Coupling, Steel, 3/4"Trade Sz (EC-075R)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 120 kA (MA1IMA12)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y/G)
- SQUARE D Surge Protector, 3 Phase, 120/240V, 4, 120 kA (SSP03EMA12)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480Y07)
- SQUARE D Surge Protector, 1 Phase, 120V, 3 (SDSA1175T)
- CITEL Surge Protector, 220V, 2 (DS240S-220DC)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 25kA (STFV05010N)
- Innovative Technology Surge Protectors