Shop All Activity & Classroom Tables
Innovative Storage Designs
Stretch Art Box, 13.25" X 5" X 2.3", Clear Top, Polypropylene
Mfr # AVT-67033
Zoro # G7484998
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.25"
- Length 5"
- Height 2.3"
- Tabletop Material Clear
- Tabletop Color Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Storage Designs
- MFR # AVT-67033
- Zoro # G7484998
- UPC # 024591670336
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 13.25" |
Length | 5" |
Height | 2.3" |
Details
Item | Stretch Art Box |
Tabletop Material | Clear |
Tabletop Color | Polypropylene |
Assembled/Unassembled | Assembled |
Description
Art Box,Polypropylene,Snap Shut,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Alan Majchrowicz 'Dandelion Seedhead' Canvas Art, 24x24 (WAP09639-C2424GG)
- REGENCY Regency Legacy 71 x 35 in. Office Desk with Double Pedestal Drawer Unit- Ash Grey (LDP7135AG)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156ES)
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, White Chocolate (46410-31)
- VIRCO 72 in. X 30 in. X 24-32 in., Medium Oak Top / Black Edge (503072ADJ)
- FLASH FURNITURE Kidney 35 X 65 X 23.75, Plastic, Steel Top, Brown (YU-YCX-004-2-MOON-TBL-NAT-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3072-REC-YEL-T-P-GG)
- KEE Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 42 X 30 X 23-34, Maple (MT4230PLAPBK)
- DIVERSIFIED SPACES Rectangle Tbl, Plain Aprn, 60" X 62" X 36", Epoxy Resin Top, black (P7146K36N)
- FLASH FURNITURE Rectangle 24 X 48 X 23.75, Plastic, Steel Top, Brown (YU-YCX-001-2-RECT-TBL-NAT-GG)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0023-2-SQR-TBL-BLUE-E-GG)
- Innovative Storage Designs Activity & Classroom Tables