Shop All File Boxes
Innovative Storage Designs
File Tote w/Contents Label, Letter/Legal, 17.75" x 14" x 10.25", Black
Mfr # 55802
Zoro # G4138983
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 10.25"
- Closure Lift-Off Lid
- Width 17.75"
- Depth 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Storage Designs
- MFR # 55802
- Zoro # G4138983
- UPC # 24591558023
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter/Legal |
Height | 10.25" |
Width | 17.75" |
Depth | 14" |
Size | Letter/Legal |
Inside Height | 9.5" |
Inside Width | 15.13" |
Inner Depth | 12.13" |
Details
Item | File Boxes |
Closure | Lift-Off Lid |
Color | Clear/Black |
Material | Plastic |
For Use With | Hanging File Folders |
Weight | 3 lbs |
Number of Bins | 1 |
Strength | Medium-Duty |
Handle | Side Lip Grips |
Fastener Style | Snap |
Box Type | File Tote |
Description
Innovative Storage Designs File Tote with Contents Label, Letter/Legal Files, 17.75" x 14" x 10.25", Clear/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Pop-Up Note Refills, 3 x 3, Assrtd, PK12 (UNV35617)
- SMART MONKEY TOYS ImagiBRICKS™ Giant Building Block Set, 16 Pieces (1016)
- QUARTET Enclosed Cork Bulletin Board 36" x 48", 2 Door (2364GGS)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (96966)
- INNOVATIVE STORAGE DESIGNS Extra-Capacity 28" File Tote, Letter, 23.25"x14.25"x10.63", Clear/Navy (55797)
- BANKERS BOX Hvy Dty Plastic File Storage, Letter/Legal, 14"x17.38"x10.5", Blu, PK2 (0086202)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 18 in L x 8 in W x 4 1/2 in H (37109)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 9 in L x 2 in W x 4 1/2 in H (BIN 2-9)
- BANKERS BOX Storage File Box, Letter, PK12 (00701)
- STOREX File Tote, Plastic, Letter/Legal, 10-1/2"x14"x18-1/3", Black (STX61528U04C)
- BANKERS BOX Storage File Box, White, PK4 (FEL0001103)
- Innovative Storage Designs File Boxes