Shop All File Boxes
Innovative Storage Designs
Extra-Capacity 28" File Tote, Letter, 23.25"x14.25"x10.63", Clear/Navy
Mfr # 55797
Zoro # G4140620
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 10.63"
- Closure Detachable Hinged Lid
- Width 23.25"
- Depth 14.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Storage Designs
- MFR # 55797
- Zoro # G4140620
- UPC # 24591557972
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter |
Height | 10.63" |
Width | 23.25" |
Depth | 14.25" |
Size | Letter |
Inside Width | 20.5" |
Inside Height | 9.5" |
Inner Depth | 12" |
Details
Item | File Boxes |
Closure | Detachable Hinged Lid |
Color | Clear/Navy |
Material | Plastic |
For Use With | Hanging File Folders |
Weight | 4 lbs |
Box Type | File Tote |
Number of Bins | 1 |
Handle | Side Lip Grips |
Strength | Medium-Duty |
Description
Innovative Storage Designs Extra-Capacity 28" File Tote, Letter Files, 23.25" x 14.25" x 10.63", Clear/Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Hourly Production Tracking Board Aluminum Dry Erase 32in x 24in (HOURLYTRACK-3224-DRYERASE)
- SICURIX Heavy Duty ID Card Reel, 30" Extension, Black/Chrome (BAU68814)
- PENDAFLEX Expandable File Monthly 8-1/2 x 11", Brown (R217MHD)
- LEARNING RESOURCES Centimeter Cubes Set, 1000 Pcs, MI PK (LRNLER2089)
- INNOVATIVE STORAGE DESIGNS File Tote w/Contents Label, Letter/Legal, 17.75" x 14" x 10.25", Black (55802)
- BANKERS BOX Banker Box, Lgl, String Button, PK12 (00012)
- STOREX File Storage Box, 10-9/10"Wx13-1/4"Dx11"H, Black/Blue (STX61415B02C)
- HON HON Company HON919491 Single Rail Rack- For 36in. Wide Files- 4-PK (HON919491)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 4 1/4 in W x 8 1/2 in H (1W955)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 10 1/4 in W x 8 1/2 in H (3W507)
- BANKERS BOX Banker Box, Ltr, String Button, PK12 (00011)
- Innovative Storage Designs File Boxes