Shop All Trailer Wiring
Innovative Products Of America
Universal Trailer Tester
Mfr # 4105
Zoro # G106005456
Free Shipping & Returns
$928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tester
- Features Audible and Visual Alerts
- Includes 8000 3-Way Trailer Adapter, CHR0001 500 mA Battery Charger, MUT-RM12-4A 12-Button Remote Control
- Connector Type 4-Way Round, 5-Way Round, 6-Way Round, 7-Way Round, 7-Way Blade
- Type Diagnostic Light Tester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Products Of America
- MFR # 4105
- Zoro # G106005456
- UPC # 893509003623
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Overall Width | 9 1/2 in |
Overall Height | 9 in |
Details
Item | Trailer Tester |
Application | Tester |
Features | Audible and Visual Alerts |
Includes | 8000 3-Way Trailer Adapter, CHR0001 500 mA Battery Charger, MUT-RM12-4A 12-Button Remote Control |
Connector Type | 4-Way Round, 5-Way Round, 6-Way Round, 7-Way Round, 7-Way Blade |
Type | Diagnostic Light Tester |
Number of Pieces | 4 |
Used For | Five Trailer Connection Types (7-Way Flat) |
For Use On | Commercial Trailers, Light-Duty Trailers |
Product Type | Light Tester |
Material | Steel |
Control Type | Manual, Remote |
Battery Type | Yuasa YTX14 |
Manufacturer Warranty | 3 yr |
Electrical Diagnostics | Cross Circuit Fault Detection, Light Testing, Open Circuit Fault Detection, Overload Circuit Fault Detection, Short Circuit Fault Detection, Wiring Diagnostics |
Compatible Trailer Type | Boat Trailers, RV Trailers, Semi-Trailers, Small Trailers, Utility Trailers |
Mobility | Portable Case |
Brake Types Tested | Electric Brakes |
Current | 20 A @ 12/24V DC |
Includes Batteries | Batteries Not Included |
Ports | 20 AMP Independent Power Input, Chassis Ground Input, Cig Socket |
Description
Trailer Tester, Compatible Trailer Type Boat Trailers, RV Trailers, Semi-Trailers, Small Trailers, Utility Trailers, Material Steel, Connector Type 4-Way Round, 5-Way Round, 6-Way Round, 7-Way Round, 7-Way Blade, Control Type Manual, Remote, Operating Voltage 12/24V DC, Features Audible and Visual Alerts, Electrical Diagnostics Cross Circuit Fault Detection, Light Testing, Open Circuit Fault Detection, Overload Circuit Fault Detection, Short Circuit Fault Detection, Wiring Diagnostics
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Bearing Mount Stick - High Temperature, 640482 (640482)
- BLUE SEA SYSTEMS 2018 Dual PowerPost Cable Connectors - 1 X 5/16" - 1 X 3/8" (2018)
- VELVAC 7-Way Straight Cable 6/12, 1/10 X 15' (590178)
- CTA MANUFACTURING Flip Socket - 21mmX21.5mm (1799)
- INNOVATIVE PRODUCTS OF AMERICA Micro Male Electrical Pin Cleaners, 5" L (8043)
- BUYERS PRODUCTS 3 Inch I.D. And 6-1/4 Inch O.D. Forged Lunette Eye (LW847)
- HITCHMATE HitchMate 4021 10" X 12" Netwerks Cargo Bag (4021)
- CURT Brake Control Harness, 51372 (51372)
- BLUE OX 6-WIRE ELECTRICAL COILED CABLE EXTENSION (BX8862)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (52016)
- TOW READY T-One Connector Assembly With Upgraded Circuit Protected Modulite HD Module- 4.25 x 5.50 x 9 in. (118563)
- Innovative Products Of America Trailer Wiring