Shop All Automotive Diagnostic & Testing Instruments
Innovative Products Of America
Trailer Tester, Scan Tool, Plastic
Mfr # M2000
Zoro # G5564925
product price: $3,000.99
/ea
Free Shipping & Returns
$3,000.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Vehicle Diagnostics
- For Use On Mfr. No. SAE J560, MS 75021-2 NATO
- Used For Diagnostics
- Includes (2) 12-Button Remote Controls, 8 ft Blue Hose with Gladhands, 8 ft Red Hose with Glad Hands, 5 ft 7-Way Cable, Face/Battery Shield, Rain Cover, 10 A Smart Battery Charger
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Products Of America
- MFR # M2000
- Zoro # G5564925
- UPC # 893509001681
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Height | 35 in |
Overall Width | 15 in |
Overall Depth | 21 in |
Description
Trailer Tester, Compatible Trailer Type Military Trailers, Semi-Trailers, Material Steel, Connector Type 12-Pin NATO, 7-Way Round, Control Type Manual, Remote, Operating Voltage 12V DC, Features Audible and Visual Alerts, Power Lights: Manually, All-On, Auto Scan or by Remote Control, Pulsar(R) Mode Allows Diagnostic Repair
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 15% VLT (36” in x 15’ ft Roll) (400-3615)
- SUR&R Compression Fitting, 12mm Outside dia. (AC12M)
- BALDWIN FILTERS Air Filter, 5-29/32 x 2 in. (PA4180)
- MANN FILTER Mercedes-Benz Oil Filter, Hu7025Z (HU7025Z)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 11 pcs. (9005AG)
- INNOVATIVE PRODUCTS OF AMERICA Alpha MUTT w/ ABS and Rugged Tablet (5700A-RT)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 12 pcs. (9008-DLG)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, Scan Tool, Vehicle Diagnostics, Operating Range 6 to 24V DC, LED Display (9101)
- INNOVATIVE PRODUCTS OF AMERICA Smart MUTT (7 Round Pin) PRO Edition (9007M)
- INNOVATIVE PRODUCTS OF AMERICA Super MUTT Head w/ Extended Cable/Hose P (9005A)
- FJC Fjc Inc. FJ618 R134A Red Dye Premium Refrigerant with Leak Stop (FJ618)
- Innovative Products Of America Automotive Diagnostic Tools