Shop All Automotive Diagnostic & Testing Instruments
This Product is Discontinued
Innovative Products Of America
Trailer Tester, 7 Spade Pin, 4 pcs. (Discontinued)
Mfr # 9004AG
Zoro # G3721140
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 4
- For Use On Light Duty Trucks (7 Spade Pin)
- Displays LED
- Type 7 Spade Pin
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Products Of America
- MFR # 9004AG
- Zoro # G3721140
- UPC # 893509001032
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Trailer Tester, Smart Mutt(R) (7 Spade Pin) |
Number of Pieces | 4 |
For Use On | Light Duty Trucks (7 Spade Pin) |
Displays | LED |
Type | 7 Spade Pin |
Material | Steel |
Used For | Trailer Light and Electric Brakes |
Application | Vehicle Diagnostics |
Includes | 3 Button Remote Control, 3-Way Trailer Adapter, 500mA Battery Charger |
Operating Range | 20A @ 12V DC |
Features | Amperage Readout, Audible and Visual Alerts, Identifies Power Pulse, Cross/Open/Overloaded/Shorted Circuits, Wireless Remote, Works on 4/5, 6 Round, and 7 Flat Trailer Connections |
Display Type | LED |
Description
Trailer Tester, Smart Mutt(R) (7 Spade Pin), Material Steel, Features Amperage Readout, Audible and Visual Alerts, Identifies Power Pulse, Cross/Open/Overloaded/Shorted Circuits, Wireless Remote, Works on 4/5, 6 Round, and 7 Flat Trailer Connections, Number of Pieces 4, Display Type LED, Includes 3 Button Remote Control, 3-Way Trailer Adapter, 500mA Battery Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.