Shop All Automotive Diagnostic & Testing Instruments
Innovative Products Of America
Trailer Tester, 7 Round Pin, 8 pcs.
Mfr # 9008-SEG
Zoro # G3721116
product price: $2,242.99
/ea
Free Shipping & Returns
$2,242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Air Brake, and ABS, Trailer Light
- For Use On Commercial Trailers (7 Round Pin)
- Features State-of-the-Art remote-controlled diagnostic trailer tester. Power lights: Manually/All-On/Auto Scan or by remote control. Audible and visual alerts: cross/open/overloaded/short circuit indication. Test ABS fault blink codes via auxiliary and brake circuit activation. Performs leak down test on service and emergency lines.
- Type 7 Round Pin
- Includes 12-Button Remote Control, 5 ft 7-Way Cable, 8 ft Glad Hands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Products Of America
- MFR # 9008-SEG
- Zoro # G3721116
- UPC # 893509001216
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Trailer Tester |
Used For | Air Brake, and ABS, Trailer Light |
For Use On | Commercial Trailers (7 Round Pin) |
Features | State-of-the-Art remote-controlled diagnostic trailer tester. Power lights: Manually/All-On/Auto Scan or by remote control. Audible and visual alerts: cross/open/overloaded/short circuit indication. Test ABS fault blink codes via auxiliary and brake circuit activation. Performs leak down test on service and emergency lines. |
Type | 7 Round Pin |
Includes | 12-Button Remote Control, 5 ft 7-Way Cable, 8 ft Glad Hands |
Operating Range | 20A @ 12V DC |
Material | Steel |
Displays | LED |
Application | Vehicle Diagnostics |
Number of Pieces | 5 |
Compatible Trailer Type | Semi-Trailers |
Anti-Lock Brake Diagnostics | Blink Codes |
Connector Type | 7-Way Round |
Current | 10 A |
Control Type | Manual, Remote |
Includes Batteries | Batteries Not Included |
Display Type | LED |
Mobility | Cart |
Brake Types Tested | Air Brakes |
Electrical Diagnostics | Cable Testing, Cross Circuit Fault Detection, Ground Failure Detection, Light Testing, Open Circuit Fault Detection, Overload Circuit Fault Detection, Short Circuit Fault Detection, Wiring Diagnostics |
Ports | 20 AMP Independent Power Input, Chassis Ground Input, Cig Socket, Shop Air inlet |
Description
Trailer Tester, Compatible Trailer Type Semi-Trailers, Material Steel, Connector Type 7-Way Round, Control Type Manual, Remote, Operating Voltage 12V DC, Features State-of-the-Art remote-controlled diagnostic trailer tester. Power lights: Manually/All-On/Auto Scan or by remote control. Audible and visual alerts: cross/open/overloaded/short circuit indication. Test ABS fault blink codes via auxiliary and brake circuit activation. Performs leak down test on service and emergency lines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 22/35 Tons Air/Hydraulic Axle Jack 19-5/8" Max. Lifting H., 8-1/8" Min. Lifting H (5M459)
- SEA-DOG Telescopic Paddle w/Double Boat Hook (490300-1)
- STAR BRITE Star brite 086716 Rub Rail Restorer with PTEF - 16 oz. (086716)
- COVERCRAFT 16-18 TACOMA CARHARTT SEAT COVERS 1ST ROW SEAT COVER (SSC2509CAGY)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 12 pcs. (9008-DLG)
- INNOVATIVE PRODUCTS OF AMERICA Relay Bypass Switch Kit, Handheld, 6 pcs. (9038A)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Light Tester, Scan Tool, 2 pcs. (9102)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 11 pcs. (9005AG)
- INNOVATIVE PRODUCTS OF AMERICA Smart MUTT (7 Round Pin) PRO Edition (9007M)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester Kit, Handheld, 11 pcs. (9200)
- CTA MANUFACTURING MASTER COMPRESSION TESTER KIT (CTA2012)
- Innovative Products Of America Automotive Diagnostic Tools