Shop All Automotive Diagnostic & Testing Instruments
Innovative Products Of America
Trailer Tester, 7 Round Pin, 6 pcs.
Mfr # 9007AG
Zoro # G3721125
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Range 20A @ 12V DC
- Includes 12-Button Remote Control, 5 ft 7-Way Cable, 8 ft Glad Hands
- Type 7 Round Pin
- Features Portable unit for commercial trailer lighting and ABS. Pulsar(R) mode/cross/open/overloaded/shorted circuit indication. Amperage readout; audible and visible alerts. Access ABS blink codes. Activates lights by remote control.
- Displays LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Products Of America
- MFR # 9007AG
- Zoro # G3721125
- UPC # 893509001049
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Width | 9 1/2 in |
Overall Height | 9 in |
Description
Trailer Tester, Compatible Trailer Type Semi-Trailers, Material Steel, Connector Type 7-Way Round, Control Type Manual, Remote, Operating Voltage 12/24V DC, Features Portable unit for commercial trailer lighting and ABS. Pulsar(R) mode/cross/open/overloaded/shorted circuit indication. Amperage readout; audible and visible alerts. Access ABS blink codes. Activates lights by remote control.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRATED SUPPLY NETWORK Clore Booster Pack - 12/24V - ES1224 (ES1224)
- HALTEC Extension, 4" (HE-4430)
- BABES BOAT CARE PRODUCTS BABE'S Boat Care Products BBS1140 Extreme Performance Microfiber Towels - 4 Pack (BBS1140)
- SMARTWASHER Parts Washer Kit, 25 gal. Tank Capacity (1751314)
- INNOVATIVE PRODUCTS OF AMERICA Smart MUTT (7 Round Pin) PRO Edition (9007M)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 8 pcs. (9008-SEG)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 11 pcs. (9005AG)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, Scan Tool, Vehicle Diagnostics, Operating Range 6 to 24V DC, LED Display (9101)
- INNOVATIVE PRODUCTS OF AMERICA Alpha MUTT Service-Truck Model (5705)
- INNOVATIVE PRODUCTS OF AMERICA Super MUTT Head w/ Extended Cable/Hose P (9005A)
- ASTRO PNEUMATIC RADIATOR PRESSURE TESTER UNIVERSAL (AO78585P)
- Innovative Products Of America Automotive Diagnostic Tools