Shop All Lug Nut Wrenches
Innovative Products Of America
Tight Access Tool, 14" L x 5/8" W x 14" H
Mfr # 8100
Zoro # G5564791
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manual
- Height 14 in
- Application Automotive
- Capacity 0.002 to 0.025 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Products Of America
- MFR # 8100
- Zoro # G5564791
- UPC # 893509001476
- Country of Origin Pakistan
- Category Lug Nut Wrenches
Dimensions
Height | 14 in |
Length | 14 in |
Size | 14 in |
Width | 5/8 in |
Details
Item | Tight Access Tool |
Type | Manual |
Application | Automotive |
Capacity | 0.002 to 0.025 in |
Color | Silver |
Material | Stainless Steel |
Number of Jaws | 1 |
Number of Pieces | 1 |
For Use With | Fuses, Gaskets, Hardware, Hoses, O-Rings, Wires |
Characteristics | Durable, Surgical Stainless Steel with Slim-Profile Design |
Includes | MANTUS Pliers |
Tool Type | Mantus Tool |
For Vehicle Tool Category | Terminal Cleaner |
Description
Tight Access Tool, Tool Type Mantus Tool, Length 14 in, Width 5/8 in, Height 14 in, Material Stainless Steel, For Vehicle Tool Category Terminal Cleaner, Color Silver, Includes MANTUS Pliers, Number of Pieces 1, Application Automotive, For Use With Fuses, Gaskets, Hardware, Hoses, O-Rings, Wires, Durable, Surgical Stainless Steel with Slim-Profile Design, Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LOK Pro-Lok: Double Slide Tool Car Opening Tool (PRL-AO39)
- DONALDSON Duramax Filter (P169078)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 0.50 Oz., PK25 (T050Z)
- ILC Replacement for Satco S7040 replacement light bulb lamp, 10PK (S7040 SATCO)
- KEN-TOOL 4-Way Lug Wrench, Drop-Forged Center, SAE (T95)
- ESCO/EQUIPMENT SUPPLY CO Budd Nut Wrench, Deluxe (60300)
- PHOENIX Stud Extender, Left Hand, 1/8in. I.D. (PN52080LTX)
- SUPERJOCK W9 4 Way Lug Wrench - 4 In. (SU2603697)
- KEN-TOOL Impact Sockets, Deep Length, 1 In Drive (30366)
- KEN-TOOL Lug Wrench, 20in.L, Steel, 4 Way (35620)
- WESTWARD Lug Nut Wrench, 4 Way, L 20 In (2HLB1)
- Innovative Products Of America Service & Shop Tools