Shop All Automotive Diagnostic & Testing Instruments
Innovative Products Of America
Round Pin trailer tester w/ ABS, 7-Way
Mfr # 4300A-L4
Zoro # G810777786
product price: $2,826.99
/ea
Free Shipping & Returns
$2,826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12-Button Remote Control, 500 mA Battery Charger, 8 ft 7-Way Round Pin Diagnostic Cable
- Includes Batteries Batteries Included
- Compatible Trailer Type Semi-Trailers
- Mobility Portable Case
- Current 10 A @ 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Products Of America
- MFR # 4300A-L4
- Zoro # G810777786
- UPC # 893509003722
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Width | 17 in |
Overall Height | 11 in |
Overall Depth | 9 in |
Details
Item | Trailer Tester |
Includes | 12-Button Remote Control, 500 mA Battery Charger, 8 ft 7-Way Round Pin Diagnostic Cable |
Includes Batteries | Batteries Included |
Compatible Trailer Type | Semi-Trailers |
Mobility | Portable Case |
Current | 10 A @ 12V DC |
Control Type | Remote |
Number of Pieces | 4 |
Connector Type | 7-Way Round |
Anti-Lock Brake Diagnostics | ABS Tests |
Manufacturer Warranty | 3 yr |
Battery Type | Li-Ion Battery |
Maximum Operating Pressure | 120 psi |
Display Type | LCD |
Material | Plastic |
Electrical Diagnostics | Cross Circuit Fault Detection, Ground Failure Detection, Open Circuit Fault Detection, Short Circuit Fault Detection |
Brake Types Tested | Electric Brakes |
Ports | USB |
Description
Trailer Tester, Compatible Trailer Type Semi-Trailers, Material Plastic, Connector Type 7-Way Round, Control Type Remote, Operating Voltage 12V DC, Electrical Diagnostics Cross Circuit Fault Detection, Ground Failure Detection, Open Circuit Fault Detection, Short Circuit Fault Detection, Brake Types Tested Electric Brakes, Anti-Lock Brake Diagnostics ABS Tests, Number of Pieces 4, Mobility Portable Case, Includes Batteries Batteries Included, Standards Not Applicable, Ports USB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Digital Caliper 0-6 In (150Mm) Caliper-Digital, W80152 (W80152)
- ECCO Beacon Light, Amber, 3-7/64" H (7460A-VM)
- MIRKA Polish Compound, 35, Coarse, 5L (PC35-5L)
- GE BALLAST Ge Ballast 64818 2 Pack 14 15 & 20 Watt Fluorescent Starters (64818)
- INNOVATIVE PRODUCTS OF AMERICA Alpha MUTT w/ ABS and Rugged Tablet (5700A-RT)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 6 pcs. (9007AG)
- INNOVATIVE PRODUCTS OF AMERICA Smart MUTT (7 Round Pin) PRO Edition (9007M)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester Kit, Handheld, 11 pcs. (9200)
- INNOVATIVE PRODUCTS OF AMERICA Super MUTT Head w/ Extended Cable/Hose P (9005A)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, Scan Tool, Vehicle Diagnostics, Operating Range 6 to 24V DC, LED Display (9101)
- MITYVAC Cooling System Test Kit, Gauge (MV4525)
- Innovative Products Of America Automotive Diagnostic & Testing Instruments