Shop All Automotive Diagnostic & Testing Instruments
Innovative Products Of America
Relay Bypass Switch Kit, Handheld, 6 pcs.
Mfr # 9038A
Zoro # G5564800
product price: $89.96
/ea
Free Shipping & Returns
$89.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Operating Range 6 to 24V DC
- Used For Diagnostics
- Type Handheld
- For Use On Vehicle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Products Of America
- MFR # 9038A
- Zoro # G5564800
- UPC # 893509001582
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Length | 7 in |
Overall Width | 7 in |
Details
Item | Relay Bypass Switch Kit |
Material | Plastic |
Operating Range | 6 to 24V DC |
Used For | Diagnostics |
Type | Handheld |
For Use On | Vehicle |
Includes | Domestic, Korean and Japanese 2000 and Newer - Small Spade Relay, Domestic and Japanese 1970-2009 - Medium Spade Relay, Volkswagen 1999-2005 Audi 2004-2006 - Large Spade Relay, GM, Chrysler and Japanese 1985-2009 - Small Rectangular Relay, BMW 1995-2006 - Square Relay, GM, Chrysler and Japanese 1995-2007 - Large Rectangular Relay |
Number of Pieces | 6 |
Application | Tester |
Features | Controls Fuel Pump Independent of Key-On/Key-Off Systems |
Compatible Vehicle Part | Fuel Injector |
Tool Type | Fuel Pump Tester |
Testing Application | Diagnostics |
Description
Relay Bypass Switch Kit, Tool Type Fuel Pump Tester, Testing Application Diagnostics, Material Plastic, Number of Pieces 6, Features Controls Fuel Pump Independent of Key-On/Key-Off Systems
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Front Driver Side Lower Suspen, 45D10100 (45D10100)
- MICHIGAN WHEEL Hub Kit-V4/V6 Merc/Yam/Hon, #202 (202)
- METRA ELECTRONICS FORD ANTENNA ADAPTER (40-FD10)
- AGS Accufit Oil Drain Repair Plug M14x1.5 Oversize, 1 per Card (ODP-65213C)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, Scan Tool, Vehicle Diagnostics, Operating Range 6 to 24V DC, LED Display (9101)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 11 pcs. (9005AG)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester Kit, Handheld, 11 pcs. (9200)
- INNOVATIVE PRODUCTS OF AMERICA Super MUTT Head w/ Extended Cable/Hose P (9005A)
- INNOVATIVE PRODUCTS OF AMERICA Alpha MUTT w/ ABS and Rugged Tablet (5700A-RT)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 6 pcs. (9007AG)
- AUTEL MaxiSYS MS919 Diagnostic Tablet w Advanced VCMI (AULMS919)
- Innovative Products Of America Automotive Diagnostic Tools