Innovative Products of America IPA-22300 0.22 Caliber RamRodz Swab Gun Cleaner; 300 per Bag
Mfr # IPA-22300
Zoro # G704152736
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Products Of America
- MFR # IPA-22300
- Zoro # G704152736
- UPC # 852892005003
- Country of Origin China
- Category Lab Equipment Parts
Description
RamRodz are a new and innovative gun cleaning product that eliminates the need for cotton patches by providing far superior cleaning performance in a fraction of the time, without the hassle and mess Favored by professionals, each model RamRodz Barrel Cleaners are designed to expand into rifling grooves and conform to the barrel walls, cleaning the maximum amount of surface area with each pass through the gun barrel Disposable, Biodegradable RamRodz are available in five common gun calibers and a special breech cleaner model for all around general purpose cleaning All model RamRodz are ideal for cleaning barrels, receivers, slides, chambers, magazine housings, breeches and more.
Features- Industrial grade, low lint cotton
- 8” Long bamboo handle easily bends without breaking
- Breach Cleaners for cleaning slides, receivers, chambers, magazine housings, breeches and more
- Disposable/Biodegradable
- Five Common Caliber RamRodz Sizes Available, and 3" Breech Cleaner Model
- No Mess or Splatter
- Expands deep into every rifling grooves to remove all debris
- Faster and more thorough than patches
- No adapters or tools required
- Ideal for shop or field use
- 300 per Bag
- Capacity: 0.22 Caliber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Premium Grade Baumgartner Needle Holder Driver 5" (A2Z-ZR415)
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 500mL (3701-500)
- AMSCOPE 3.5X-45X Binocular Stereo Boom Microscope, Ring Light (SM-4BX-FRL)
- QORPAK Clear Scintillation Vial, 22-400, PK576 (256283)
- INNOVATIVE PRODUCTS OF AMERICA .22 Caliber RamRodz? (22300)
- INNOVATIVE PRODUCTS OF AMERICA DEOXIT CLEANER- 2 ML SMALL SQUEEZE TUBE (IPA8030)
- UNITED SCIENTIFIC Support Ring, Steel Rod, 3" Diameter (SRSR03)
- CHILDCRAFT Mobile Science Exploration Station, 47-3/4 x 14-1/4 x 24 Inches (1464159)
- HEATHROW SCIENTIFIC Glove Box Holder HDPE Coated Wire, 1-Box (HS23457)
- DIGI-SENSE Type-J Roller Probe, 10.5" L 4" L Bow Mi (08517-95)
- UNITED SCIENTIFIC Human Skeleton Model, 85Cm (HSKL85)
- Innovative Products Of America Lab Equipment Parts