Shop All Vacuum Accessories
Innovative Products Of America
Innovative Products Of America 6 Pc Set Of Twisted Stainless Wire Bore Brushes
Mfr # IP8080
Zoro # G704130109
$36.39
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
- Brand Innovative Products Of America
- MFR # IP8080
- Zoro # G704130109
- Country of Origin China
- Category Vacuum Accessories
Description
Durable, abrasive bore brushes. Each brush is fitted with a 1/4 in. hex shank for use with a standard 1/4 in. driver. Use on ports, tubes, bearings and other common wire brush applications. Do not exceed 600 RPM. These brushes are meant for push and pull use. Never Turn Counter Clockwise. Stainless steel twisted wire gives extra strength to increase cleaning action. Includes the following sizes: 8 mm., 10 mm., 12 mm., 15 mm., 17 mm., and 19 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200DA)
- SEYMOUR MIDWEST Scarifier Broom, 28", 2 Row, 66" Handle (82328)
- PURPLE POWER 2.5 Gal. Liquid Industrial Strength Cleaner/Degreaser (4322P)
- TOUGH GUY 1 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, Green, Cotton/Synthetic (1TYU3)
- HOOVER BAT CHRGR DUAL BAY BLK (BH05200)
- PROTEAM HEPA Power Nozzle Cover, 1500XP (107282)
- SANITAIRE Upright Vacuum Replacement Belt, Round Belt, PK2 (66100)
- MAKITA Floor Nozzle (123486-2)
- DAYTON Round Brush, Dust Brush (61HW16)
- DAYTON Portable Wet/Dry Vacuum, 4 gal, 1,080 W (61HV79)
- DAYTON Crush-Resistant Vacuum Hose, 12 ft L (783GA0)
- Innovative Products Of America Vacuum Accessories