Shop All Engine Specialty Tools
Innovative Products Of America
Injector-Seat Cleaning Kit, 15" L, SS
Mfr # 8090S
Zoro # G5564855
product price: $125.96
/ea
Free Shipping & Returns
$125.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Piston Ring
- Length (In.) 15 in
- Application Remove Carbon, Rust, Other Debris from Injector Seats, Bores, Cups
- Number of Pieces 17
- For Use With Engine System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Products Of America
- MFR # 8090S
- Zoro # G5564855
- UPC # 893509001896
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Length (In.) | 15 in |
Socket Sizes | .500 IN, .750 IN, .990 IN, 1 IN, 1.160 IN, 1.1875 IN, 1.375 IN, 10MM, 12MM, 15MM, 17MM, 19MM, 8MM |
Overall Length | 15 in |
Overall Width | 10 in |
Length | 15 in |
Details
Item | Diesel Injector Seat-Cleaning Kit |
Type | Piston Ring |
Application | Remove Carbon, Rust, Other Debris from Injector Seats, Bores, Cups |
Number of Pieces | 17 |
For Use With | Engine System |
Sockets Included | No |
Includes | (3) Stainless Steel Two Stage Brushes, (4) Stainless Steel Helix Brushes, (400) Assorted SWAB EEZ, (6) Stainless Steel Bore Brushes, Custom Blow Molded Case, Driver Handle, Rigid and Flexible Extensions |
Material | Stainless Steel |
Tool Type | Diesel Injector Seat-Cleaning Brush Kit |
Vehicle Make/Model/Year | UNIVERSAL |
Vehicle Model | UNIVERSAL |
Vehicle Model Year | UNIVERSAL |
Vehicle Make | Caterpillar, Cummins, Detroit Diesel, Duramax, Ford, International, Isuzu, John Deere, Mercedes, Perkins, Volkswagen |
Description
Diesel Injector Seat-Cleaning Kit, Tool Type Diesel Injector Seat-Cleaning Brush Kit, Application Remove Carbon, Rust, Other Debris from Injector Seats, Bores, Cups, Material Stainless Steel, Overall Length 15 in, Overall Width 10 in, Vehicle Make/Model/Year UNIVERSAL, Number of Pieces 17, For Use With Engine System
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VDO VDO SingleViu 52mm (2-1/16") Oil Pressure Gauge - 80 PSI - 0-180 Ohm (A2C3833190030)
- GUNK 6 oz Windshield Washer Plastic Bottle (M506)
- IPA Fuel Pump Relay Bypass Kit I (3-Pc Set) (9036)
- BILSTEIN REAR SHOCK ABSORBER B8 5100 FORD F-250 SUPER DUTY 17-19, F-350 SUPER D (24-274968)
- INNOVATIVE PRODUCTS OF AMERICA Injector-Seat Cleaning Kit, 15" L (8090B)
- HOMESTEAD 0.37-24 in. M10 x 1 mm Female Male Inverted; Brass Adapter (HO353709)
- PRO THREAD Thread Repair Kits, M10-1.5 (3597-1015K)
- MOTORMITE Electrical Tester-In-Line Spark Plug Che, 86579 (86579)
- BETA Brake Fluid Extractor (014670001)
- PRO THREAD Thread Repair Kits, UNF10-32 (3597-1032K)
- BETA Piston Ring Expanders, 2 (014450002)
- Innovative Products Of America Service & Shop Tools