Shop All Engine Specialty Tools
Innovative Products Of America
Injector-Seat Cleaning Kit, 15" L
Mfr # 8090B
Zoro # G5564846
product price: $149.96
/ea
Free Shipping & Returns
$149.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Piston Ring
- Length (In.) 15 in
- Sockets Included No
- Number of Pieces 17
- For Use With Engine System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Products Of America
- MFR # 8090B
- Zoro # G5564846
- UPC # 893509001902
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Length (In.) | 15 in |
Overall Width | 10 in |
Overall Length | 15 in |
Socket Sizes | .500 IN, .750 IN, .990 IN, 1 IN, 1.160 IN, 1.1875 IN, 1.375 IN, 10MM, 12MM, 15MM, 17MM, 19MM, 8MM |
Details
Item | Diesel Injector Seat-Cleaning Kit |
Type | Piston Ring |
Sockets Included | No |
Number of Pieces | 17 |
For Use With | Engine System |
Material | Brass |
Application | Remove Carbon, Rust, Other Debris from Injector Seats, Bores, Cups |
Includes | (3) Brass Two Stage Brushes, (4) Brass Helix Brushes, (400) Assorted SWAB EEZ, (6) Brass Bore Brushes, Custom Blow Molded Case, Driver Handle, Rigid and Flexible Extensions |
Tool Type | Diesel Injector Seat-Cleaning Brush Kit |
Vehicle Model Year | UNIVERSAL |
Vehicle Make | Caterpillar, Cummins, Detroit Diesel, Duramax, Ford, International, Isuzu, John Deere, Mercedes, Perkins, Volkswagen |
Vehicle Model | UNIVERSAL |
Vehicle Make/Model/Year | UNIVERSAL |
Description
Diesel Injector Seat-Cleaning Kit, Tool Type Diesel Injector Seat-Cleaning Brush Kit, Application Remove Carbon, Rust, Other Debris from Injector Seats, Bores, Cups, Material Brass, Overall Length 15 in, Overall Width 10 in, Vehicle Make/Model/Year UNIVERSAL, Number of Pieces 17, For Use With Engine System, Includes (3) Brass Two Stage Brushes, (4) Brass Helix Brushes, (400) Assorted SWAB EEZ, (6) Brass Bore Brushes, Custom Blow Molded Case, Driver Handle, Rigid and Flexible Extensions
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY TOWING TRAILER JACKS, ELECTRIC JACK-BRUTE HB3000 (87248)
- REESE Pintle Hook, 10 Ton (74118)
- CTA MANUFACTURING 15-Pc Shock & Strut Tool Kit (CTA7466)
- PYLE Marine Speakers With Led Lights (PLMR6LEB)
- INNOVATIVE PRODUCTS OF AMERICA Injector-Seat Cleaning Kit, 15" L, SS (8090S)
- PRO THREAD Thread Repair Kits, M6-1 (3597-61K)
- GENUINE Cam Bore Plug, 1397381 (1397381)
- WESTWARD Spark Plug Boot Puller, 5 3/4 In L (2GKR9)
- STANDARD IGNITION Distributor Cap, Jh-148 (JH-148)
- HORIZON TOOL U-Joint Puller - Intermediate (907)
- ARP LS1 CHEVY CAM BOLT KIT (134-1003)
- Innovative Products Of America Engine Specialty Tools