Shop All Fuel Transfer Accessories
This Product is Discontinued
Innovative Products Of America
Diesel Exhaust Fluid DEF (Discontinued)
Mfr # 9070-20
Zoro # G6152155
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nozzle Material Aluminum, Stainless Steel
- Wetted Materials Polypropylene, Tiger Flex
- Self-Priming Yes
- Overall Length 15 in
- Agency Compliance ISO 22241
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Products Of America
- MFR # 9070-20
- Zoro # G6152155
- UPC # 893509001797
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Overall Length | 15 in |
Hose Inside Dia. | 3/4 in |
Hose Length | 20 ft |
Suction Tube Length | 72 in |
Hose Outside Dia. | 1 1/8 in |
For Container Size | 55 gal, 275 gal, 330 gal |
Spout Length | 3 1/2 in |
Cord Length | 72 in |
Spout Discharge Size | 1/2 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 20 psi, Max. Outlet Pressure 20 psi, Rated Voltage 120V AC, Plug Type Type B, Pump Connection ID 3/4 in, Suction Tube OD 1 1/8 in, Hose Length 20 ft, Suction Tube Length 72 in, Cord Length 72 in, Includes Bung Adapter No, Runs Dry No, Nozzle Operation Manual, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals DEF, Fresh Water
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.