Shop All Automotive Diagnostic & Testing Instruments
Innovative Products Of America
Diagnostic trailer tester w/ABS
Mfr # 5710A
Zoro # G310108226
product price: $5,521.99
/ea
Free Shipping & Returns
$5,521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12 ft 7-Way Cable, 12 ft Blue Gladhand Hose with Handle, 12 ft Red Gladhand Hose with Handle, 12-Button Remote, Power Cord for Internal Charger, Rain Cover
- Number of Pieces 6
- Material Steel
- Connector Type 7-Way Round
- Maximum Operating Pressure 120 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Products Of America
- MFR # 5710A
- Zoro # G310108226
- UPC # 893509003630
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Width | 23 in |
Overall Height | 45 in |
Overall Depth | 22 in |
Details
Item | Trailer Tester |
Includes | 12 ft 7-Way Cable, 12 ft Blue Gladhand Hose with Handle, 12 ft Red Gladhand Hose with Handle, 12-Button Remote, Power Cord for Internal Charger, Rain Cover |
Number of Pieces | 6 |
Material | Steel |
Connector Type | 7-Way Round |
Maximum Operating Pressure | 120 psi |
Display Type | LCD |
Battery Type | 2X Group 31 Threaded Post |
Current | 20 A @ 12/24V DC |
Anti-Lock Brake Diagnostics | ABS Tests |
Connectivity | Bluetooth Capable |
Control Type | Manual, Remote, Tablet |
Electrical Diagnostics | Cable Testing, Cross Circuit Fault Detection, Ground Failure Detection, Open Circuit Fault Detection, Short Circuit Fault Detection |
Manufacturer Warranty | 3 yr |
Brake Types Tested | Air Brakes |
Compatible Trailer Type | Semi-Trailers |
Mobility | Casters |
Includes Batteries | Batteries Not Included |
Ports | USB |
Description
Trailer Tester, Compatible Trailer Type Semi-Trailers, Material Steel, Connector Type 7-Way Round, Control Type Manual, Remote, Tablet, Operating Voltage 12/24V DC, Electrical Diagnostics Cable Testing, Cross Circuit Fault Detection, Ground Failure Detection, Open Circuit Fault Detection, Short Circuit Fault Detection, Brake Types Tested Air Brakes, Anti-Lock Brake Diagnostics ABS Tests, Number of Pieces 6, Mobility Casters, Includes Batteries Batteries Not Included, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Oil Cooler Mtg., Es72671 (ES72671)
- GATES Tri-Power Belts, AX56 (AX56)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 0.25 Oz, PK25 (P025ZU)
- A & I PRODUCTS Auxiliary Power Cord 8" x6" x1" (A-RE67013)
- INNOVATIVE PRODUCTS OF AMERICA Relay Bypass Switch Kit, Handheld, 6 pcs. (9038A)
- INNOVATIVE PRODUCTS OF AMERICA Smart MUTT (7 Round Pin) PRO Edition (9007M)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 11 pcs. (9005AG)
- INNOVATIVE PRODUCTS OF AMERICA Super MUTT Head w/ Extended Cable/Hose P (9005A)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 6 pcs. (9007AG)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester Kit, Handheld, 11 pcs. (9200)
- EQUUS PRODUCTS Innova Test Light, Circuit Tester (3410)
- Innovative Products Of America Automotive Diagnostic & Testing Instruments