Shop All Automotive Diagnostic & Testing Instruments
Innovative Products Of America
Diagnostic trailer tester w/ABS
Mfr # 5611A
Zoro # G110108235
product price: $6,246.99
/ea
Free Shipping & Returns
$6,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Material Steel
- Includes 20 ft 7-Way Cable, 20 ft Blue Gladhand Hose with Handle, 20 ft Red Gladhand Hose with Handle, 12-Button Remote, Power Cable
- Overall Width 16 1/2 in
- Display Type LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Products Of America
- MFR # 5611A
- Zoro # G110108235
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Width | 16 1/2 in |
Overall Height | 21 1/2 in |
Overall Depth | 19 in |
Details
Item | Trailer Tester |
Number of Pieces | 5 |
Material | Steel |
Includes | 20 ft 7-Way Cable, 20 ft Blue Gladhand Hose with Handle, 20 ft Red Gladhand Hose with Handle, 12-Button Remote, Power Cable |
Display Type | LCD |
Mobility | Stationary |
Brake Types Tested | Air Brakes |
Compatible Trailer Type | Semi-Trailers |
Includes Batteries | Batteries Not Included |
Control Type | Manual, Remote |
Electrical Diagnostics | Cable Testing, Cross Circuit Fault Detection, Ground Failure Detection, Open Circuit Fault Detection, Short Circuit Fault Detection |
Connector Type | 7-Way Round |
Current | 20 A @ 12/24V DC |
Manufacturer Warranty | 3 yr |
Maximum Operating Pressure | 120 psi |
Anti-Lock Brake Diagnostics | ABS Tests |
Ports | USB |
Connectivity | Bluetooth Capable |
Description
Trailer Tester, Compatible Trailer Type Semi-Trailers, Material Steel, Connector Type 7-Way Round, Control Type Manual, Remote, Operating Voltage 12/24V DC, Electrical Diagnostics Cable Testing, Cross Circuit Fault Detection, Ground Failure Detection, Open Circuit Fault Detection, Short Circuit Fault Detection, Brake Types Tested Air Brakes, Anti-Lock Brake Diagnostics ABS Tests, Number of Pieces 5, Mobility Stationary, Includes Batteries Batteries Not Included, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIN-WERNER 10 Tons Air Operated End Lift 46" Max. Lifting H., 12-1/2" Min. Lifting H (HW93690)
- WCR SM Arnold Leather Chamois 4 Square Foot (85-040)
- SUPERCOOL A/C 134a Charge and Ester Lubricant Can Yellow/Green Tint, 1 PK (16600)
- EAGLE EYES LAMP, GM343-B001L (GM343-B001L)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester Kit, Handheld, 11 pcs. (9200)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 8 pcs. (9008-SEG)
- INNOVATIVE PRODUCTS OF AMERICA Smart MUTT (7 Round Pin) PRO Edition (9007M)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 11 pcs. (9005AG)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 6 pcs. (9007AG)
- INNOVATIVE PRODUCTS OF AMERICA Alpha MUTT w/ ABS and Rugged Tablet (5700A-RT)
- LAUNCH TECH USA X431 Pro Scan Tool (301190189)
- Innovative Products Of America Automotive Diagnostic & Testing Instruments