Shop All Automotive Diagnostic & Testing Instruments
Innovative Products Of America
Diagnostic trailer tester w/ABS
Mfr # 5610A
Zoro # G710108253
product price: $5,831.99
/ea
Free Shipping & Returns
$5,831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 20 ft 7-Way Cable, 20 ft Blue Gladhand Hose with Handle, 20 ft Red Gladhand Hose with Handle, 12-Button Remote, Power Cable
- Material Steel
- Number of Pieces 5
- Control Type Manual, Remote, Tablet
- Brake Types Tested Air Brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Products Of America
- MFR # 5610A
- Zoro # G710108253
- UPC # 893509003685
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Width | 16 1/2 in |
Overall Depth | 19 in |
Overall Height | 21 1/2 in |
Details
Item | Trailer Tester |
Includes | 20 ft 7-Way Cable, 20 ft Blue Gladhand Hose with Handle, 20 ft Red Gladhand Hose with Handle, 12-Button Remote, Power Cable |
Material | Steel |
Number of Pieces | 5 |
Control Type | Manual, Remote, Tablet |
Brake Types Tested | Air Brakes |
Connector Type | 7-Way Round |
Battery Type | 2X Group 31 Threaded Post |
Current | 20 A @ 12/24V DC |
Ports | USB |
Connectivity | Bluetooth Capable |
Manufacturer Warranty | 3 yr |
Compatible Trailer Type | Semi-Trailers |
Includes Batteries | Batteries Not Included |
Display Type | LCD |
Anti-Lock Brake Diagnostics | ABS Tests |
Mobility | Stationary |
Electrical Diagnostics | Cable Testing, Cross Circuit Fault Detection, Ground Failure Detection, Open Circuit Fault Detection, Short Circuit Fault Detection |
Maximum Operating Pressure | 120 psi |
Description
Trailer Tester, Compatible Trailer Type Semi-Trailers, Material Steel, Connector Type 7-Way Round, Control Type Manual, Remote, Tablet, Operating Voltage 12/24V DC, Electrical Diagnostics Cable Testing, Cross Circuit Fault Detection, Ground Failure Detection, Open Circuit Fault Detection, Short Circuit Fault Detection, Brake Types Tested Air Brakes, Anti-Lock Brake Diagnostics ABS Tests, Number of Pieces 5, Mobility Stationary, Includes Batteries Batteries Not Included, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Oil Filter, Spin-On Full-Flow, Outer Dia 4.25 In. 108Mm 40 Micron (P554004)
- GREENFIELD Anchor Black, #516 B IND (516 B IND)
- FRAM Filter Fuel Fram G12 (G12)
- FACTOR 55 FLATLINK (E) - GRAY ONLY (00080-06)
- INNOVATIVE PRODUCTS OF AMERICA Super MUTT Head w/ Extended Cable/Hose P (9005A)
- INNOVATIVE PRODUCTS OF AMERICA Alpha MUTT w/ ABS and Rugged Tablet (5700A-RT)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 8 pcs. (9008-SEG)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 6 pcs. (9007AG)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, Scan Tool, Vehicle Diagnostics, Operating Range 6 to 24V DC, LED Display (9101)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 11 pcs. (9005AG)
- AUTEL MSOAK OSCILLOSCOPE ACCESSORY KIT (AUTEL-MSOAK)
- Innovative Products Of America Automotive Diagnostic Tools