Shop All Automotive Diagnostic & Testing Instruments
Innovative Products Of America
Diagnostic trailer tester w/ABS
Mfr # 5510A-L4
Zoro # G410108232
product price: $5,666.99
/ea
Free Shipping & Returns
$5,666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Environmentally Safe
- Number of Pieces 6
- Material Steel
- Includes 12 ft 7-Way Cable, 12 ft Gladhand Hose with Handle, 12-Button Remote Control, External Battery Connector with Alligator Clips, External Battery Connector with Eyelets
- Overall Height 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Products Of America
- MFR # 5510A-L4
- Zoro # G410108232
- UPC # 850049572002
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Height | 31 in |
Overall Depth | 14 1/2 in |
Overall Width | 22 in |
Details
Item | Trailer Tester |
Features | Environmentally Safe |
Number of Pieces | 6 |
Material | Steel |
Includes | 12 ft 7-Way Cable, 12 ft Gladhand Hose with Handle, 12-Button Remote Control, External Battery Connector with Alligator Clips, External Battery Connector with Eyelets |
Anti-Lock Brake Diagnostics | ABS Tests |
Electrical Diagnostics | Cable Testing, Cross Circuit Fault Detection, Ground Failure Detection, Open Circuit Fault Detection, Short Circuit Fault Detection |
Display Type | LCD |
Compatible Trailer Type | Semi-Trailers |
Brake Types Tested | Air Brakes |
Current | 20 A @ 12/24V DC |
Ports | USB |
Connectivity | Bluetooth Capable |
Battery Type | Li-Ion Battery |
Control Type | Manual, Remote |
Maximum Operating Pressure | 120 psi |
Mobility | Portable Case |
Includes Batteries | Batteries Not Included |
Connector Type | 7-Way Round |
Manufacturer Warranty | 3 yr |
Description
Trailer Tester, Compatible Trailer Type Semi-Trailers, Material Steel, Connector Type 7-Way Round, Control Type Manual, Remote, Operating Voltage 12/24V DC, Features Environmentally Safe, Electrical Diagnostics Cable Testing, Cross Circuit Fault Detection, Ground Failure Detection, Open Circuit Fault Detection, Short Circuit Fault Detection, Brake Types Tested Air Brakes, Anti-Lock Brake Diagnostics ABS Tests, Number of Pieces 6, Mobility Portable Case, Includes Batteries Batteries Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, double lip, Wave oil seal, Bore-Tite (27272)
- DRAW-TITE TOP WIND CRANK KIT (500180)
- ASP ASP:Ford 8-cut face cap chrome, PK 10 (ASP-P-42-266)
- OTC Power Steering/Alternator/Installer Set (4529)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Light Tester, Scan Tool, 2 pcs. (9102)
- INNOVATIVE PRODUCTS OF AMERICA Smart MUTT (7 Round Pin) PRO Edition (9007M)
- INNOVATIVE PRODUCTS OF AMERICA Alpha MUTT w/ ABS and Rugged Tablet (5700A-RT)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, Scan Tool, Vehicle Diagnostics, Operating Range 6 to 24V DC, LED Display (9101)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester Kit, Handheld, 11 pcs. (9200)
- INNOVATIVE PRODUCTS OF AMERICA Relay Bypass Switch Kit, Handheld, 6 pcs. (9038A)
- PROFESSIONAL LAB Pro Surf Lead Test Kit (LS104)
- Innovative Products Of America Automotive Diagnostic Tools