Shop All Contact Cleaners
Innovative Products Of America
Contact Cleaner, 5.75 oz., Aerosol Can
Mfr # 8035A
Zoro # G8095048
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable No
- Standards ACC, ANSI, NOHSC, OSHA, WHMIS
- Dielectric Strength Not Rated
- Cleaner Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Products Of America
- MFR # 8035A
- Zoro # G8095048
- UPC # 893509002176
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 5 oz |
Size | 5 oz. |
Container Sizes | 5 oz |
Container Size | 5 oz |
Description
Contact Cleaner, Plastic Safe Yes, Container Type Aerosol Spray Can, Container Size 5 oz, Cleaner Form Liquid, Dielectric Strength Not Rated, VOC Content 588g/L, NSF Rating Not Rated, Product Series No Series, Nonflammable No, Standards ACC, ANSI, NOHSC, OSHA, WHMIS, Flash Point 120 Degrees F, Net Weight 5 oz., Properties Plastic Safe, Surfaces for Use On Hard Nonporous Surfaces
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Trash Bags, Black, 1000 PK (670213)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Beige, 19 1/2 in Dia, Step-On, Plastic (1883460)
- MOEN Greenfield Double Paper Holder in Brushed Gold (YB1788BG)
- PURELL Professional Mild Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL, PK4 (8565-04)
- CRC Electrical Contact Cleaner, Aerosol Can, 12 oz, Flammable (03201)
- CRC CRC 12 oz. Aerosol Can, Precision Cleaner (03205)
- SPRAYON SPRAYON 16 oz. Aerosol Can, Electronic Contact Cleaner (S02001000)
- CHEMTRONICS Contact Cleaner, For Electrical Cleaning (ES6300)
- ZEP Contact Cleaner, 14 oz., Aerosol Can, PK12 (35001)
- SPRAYWAY SPRAYWAY 20 oz. Aerosol Can, Contact Cleaner (SW293)
- LPS LPS LABORATORIES 16 oz. Aerosol Can, Contact Cleaner (07316)
- Innovative Products Of America Contact Cleaners