Shop All Trailer Wiring
Innovative Products Of America
Carb Pin Cleaner, 1/4" Dia. x 4"L x 5"H
Mfr # 8076
Zoro # G5564819
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Male Electrical Pins
- Features Quick and Safe Cleaning On Electrical Pins
- For Use With Car End
- Length 4 in
- Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Products Of America
- MFR # 8076
- Zoro # G5564819
- UPC # 893509001773
- Country of Origin China
- Category Trailer Wiring
Dimensions
Length | 4 in |
Diameter | 1/4 in |
Height | 5 in |
Overall Length | 4 in |
Details
Item | Carb Pin Cleaner |
Connection Type | Male Electrical Pins |
Features | Quick and Safe Cleaning On Electrical Pins |
For Use With | Car End |
Finish | Grit Carbide Coating |
Color | Brown |
Material | Silicon Carbide |
Includes | (10) Carbide Pin Cleaners |
Product Type | Carb Pin Cleaner |
Description
Carb Pin Cleaner, Product Type Carb Pin Cleaner, Connection Type Male Electrical Pins, For Use With Car End, Color Brown, Material Silicon Carbide, Diameter 1/4 in, Overall Length 4 in, Height 5 in, Features Quick and Safe Cleaning On Electrical Pins, Includes (10) Carbide Pin Cleaners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Starting Fluid Kit - 12V, 3Cc, Ez Mount (8203938)
- BALDWIN FILTERS Air Filter, 9-9/16 x 2-9/16 in. (PA3781)
- TACO METALS Taco V120342BKA501 Flexible Vinyl Insert, 50' Black (V12-0342BKA50-1)
- WOLO Low Tone Single Trumpet Horn, Electric (110)
- INNOVATIVE PRODUCTS OF AMERICA Universal Trailer Tester (4105)
- INNOVATIVE PRODUCTS OF AMERICA Micro Male Electrical Pin Cleaners, 5" L (8043)
- INFINITE INTERNATIONAL UE999002 3 Prong Trailer Light Plug (187113)
- CURT Flat 2-Way Cnnctr Plg/Sckt, 12" Wre, 58020 (58020)
- BUYERS PRODUCTS Kabgard™ Mini Lightbar Mount (85152)
- IPA 7 Round Pin Towing Maintenance Kit (8029)
- CURT Flat Connector 5-Way Tester (57505)
- Innovative Products Of America Trailer Wiring