Shop All Automotive General Purpose Tool Kits
Innovative Products Of America
Bore Brush Set, Steel, 4 pcs.
Mfr # 8085
Zoro # G5564861
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bushing Driver
- Application Automotive
- Number of Pieces 4
- Material Nylon
- For Use With Ports, Tubes, Bearings and Wire Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Products Of America
- MFR # 8085
- Zoro # G5564861
- UPC # 893509001971
- Country of Origin China
- Category Automotive General Purpose Tool Kits
Dimensions
Overall Length | 9 in |
Details
Item | Bore Brush Set |
Type | Bushing Driver |
Application | Automotive |
Number of Pieces | 4 |
Material | Nylon |
For Use With | Ports, Tubes, Bearings and Wire Brush |
Includes | (3) 9 in Nylon Brushes, 8002 1/4 in Driver Handle with Quick-Lock Coupler |
Features | Durable and Abrasive Bore Brushes, Innovative, Long-Reach Design, Push/Pull Only - Do not Exceed 600 RPM |
Bristle Material | Nylon |
Description
Bore Brush Set, Bristle Material Nylon, Application Automotive, Features Durable and Abrasive Bore Brushes, Innovative, Long-Reach Design, Push/Pull Only - Do not Exceed 600 RPM, Includes (3) 9 in Nylon Brushes, 8002 1/4 in Driver Handle with Quick-Lock Coupler, Overall Length 9 in
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Beacon Light, Clear, 5" H (7945C)
- WIX FILTERS FILTERS OEM OE Replacement (WA10339)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6329G1)
- FAIRCHILD INDUSTRIES 1975-1996 Fullsize Van Belt Weatherstrip- Window Channel Kit (KG1003-6)
- INNOVATIVE PRODUCTS OF AMERICA Bore Brush Set, Steel, 4 pcs. (8083)
- INNOVATIVE PRODUCTS OF AMERICA Relay Bypass Kit II (9037)
- INNOVATIVE PRODUCTS OF AMERICA Bore Brush Set, Steel, 4 pcs. (8084)
- VESSEL MEGADORA Body Shop Tools 6PC. Set (9706EVA)
- LINCOLN LUBRICATION Clamp Grease Gun (G160)
- ARMOR ALL TIRE SHINE EXTREME 22OZ (78004)
- STREAMLIGHT Stinger LED Upgrade Kit (75768)
- Innovative Products Of America Automotive General Purpose Tool Kits