Shop All Food Service Storage & Transportation
Innovative Living
Innovative Living II-284 3 Floor Tier Kitchen Storage - White
Mfr # II-284
Zoro # G104075758
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Living
- MFR # II-284
- Zoro # G104075758
- UPC # 4897056746589
- Country of Origin China
- Category Food Service Storage & Transportation
Description
Thermo-reflective core reflects your pets body heat onto them, keeps them encapsulated in warmth. Faux Sherpa liner keeps pets comfy and cozy. Non-slip base makes it great for us in tiles, hardwood, concrete and other slippery surface. Machine washable, air dry.
Store Kitchen Products, Food, Cleaning Supplies and More Also Ideal for Bathroom, Laundry Room, Garage and More. Create loads of additional storage in an area with limited space.
Specifications- Size: 24" x 18"
- Color: White
- Material: Plastic
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Pittsburgh Pirates Yellow 16oz Pint Glass (523-G16P-1A)
- ZORO SELECT Paper, Plate, Round, 9", White, PK600 (13677)
- CRESTWARE Cutting Board, 24 in. L, Red, Polyethylene (PCB1824R)
- VULCAN HART Screw, Mach, 10-32 X 1/2 Phil (SC-115-51)
- CAMBRO Camrack® Flatware Cylinder (FWC56148)
- PITCO D9109105 FAT VAT 40 lb. Waste Oil Transport Container (614FATVAT)
- GEA Dishwasher Drain Solenoid Assembly (WD21X10268)
- ZORO SELECT Hand Basket, Red, 18 1/4 x 12 1/4, PK12 (RWR-HDB-RD02ST)
- NOBLE PRODUCTS 9-Compartment Gray Full-Size Glass Rack with 4 Black Extenders (274RK94)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen & Bath BT0312201 31 in. W Stainless Steel Under Sink Tray 33 in. Cabinet (BT0312201)
- LK PACKAGING Bun Pan Rack Covers, 21"W x 35"L, .6 Mil, Clear, 200/Pack (BPC10G216035)
- Innovative Living Food Service Storage & Transportation