Innovative Living

Innovative Living II-261 9 x 13 in. Mixing Bowl Set - 5 Pieces


product price: $25.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ceramic coating for high temperature cooking. Oven safe up to 500F. PFOA,PFOS,PFTE. The mesh basket allows heated air to pass though and circulate around the food. Dishwasher safe. The crumb catcher tray retains crumbs, drips and splatters

Easy Grip Silicon Handles that Provides Extra Comfort when Baking or Pouring. Convenient Quart and liter markings that Makes Mixing and Adding Ingredients When Baking a Breeze. Non-Slip Silicon Base Makes these Bowls Excellent Kitchen Tools.

Specifications
  • Size: 9" x 13"
  • Dimensions: 9 x 2 x 12 in.
  • Weight: 1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.