Innovative Lighting

RGB Domed Bulkhead Light w/2 Wires - .156in Bullets


product price: $35.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

RGB Domed Bulkhead Light with 2 Wires - .156in Bullets Equipped with red, green, and blue LEDs, the 011-E500 RGB LED light is capable of changing colors while using only two wires. By default, the light will illuminate white. Simply cycle the power and the color will change to red. Cycle it again and the color changes to green...blue, yellow, cyan, magenta, and then back to white. Technical Specifications: Size - 1inOD x 1.3inL x 0.7inID Clear Polycarbonate Lens RGB LED Design Features: Rated for Underwater Use Corrosion Resistant Shock and Vibration Proof Two 7in Wires 16 Gauge 0.156in Male, Female Bullet Ends 9-16 VDC Draw @ 12v - 25mA Typical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.