Shop All Knobs
Innovative Components
Three Prong Knob, 3/8-16 Thread Size, 1.125"L, Steel
Mfr # GN6C----RT5--21
Zoro # G2770372
original price:
$2.49
12% off
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.75
- Color Black
- Diameter 2.00"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic, Steel Zinc Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Components
- MFR # GN6C----RT5--21
- Zoro # G2770372
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 0.75 |
Diameter | 2.00" |
Length | 1.125" |
Thread Size | 3/8"-16 |
Overall Height | 1.1000 in |
Handle Dia. | 2 in |
Base Dia. | 3/4 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro Plastic, Steel Zinc Insert |
Material | Steel |
Style | Three Prong |
Tap Type (In.) | Thru |
Item | Hand Knob |
Handle Material | Plastic, Steel |
Tap Type | Through Hole |
Handle Type | 3 Point |
System of Measurement | Inch |
Description
Hand Knob, Handle Type 3 Point, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size 3/8 In.-16, Handle Dia. 2 in, Base Dia. 3/4 in, Overall Height 1.1000 in, Tap Type Through Hole, Includes -, Standards -, Color Black, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PICK UP LIGHTED FLEX CLAW TOOL (MY45046)
- WILLIAMS Williams Socket Clip, 1/2" D (RC-50)
- MICRO 100 Countersink, AlTiN, 60 deg. Angle, 2-1/2" L (CS-250-060X)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 1.575 In L, PK10 (SM057)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1.125"L, Steel (GN5C----RT5--21)
- INNOVATIVE COMPONENTS Three Prong Knob, 1/4-20 Thread Size, 1.125"L, Steel (GN4C----RT5--21)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 5/16" Thread Size, 2-1/4" Dia., Plastic (GNH2-HEX5SA----)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.25"L, Steel (GN4C----B3---21)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 3/8" Thread Size, 2-3/8" Dia. (GNH3-HEXF6-----)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch with Screw, 1/2-13 Thread Size, 1.25"L, Steel (GN8C1500F7S--21)
- KIPP Star Grip, DIN 6336 Similar, D=M12, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Red (K0155.2126)
- Innovative Components Hand Knobs and Wheels